Buy more than* S$200* and get FREE SHIPPING

Frame Type Turn Buckle, Both Fof

5.00 (4)
Purpose
For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
...see all>
Product Options
ADD TO CART
Frame Length l (mm) Screw Length S (mm) Hole Diameter b (phi mm) Working Load (kN [tf]) Set Length L (min) /l (max) Surface Processing Nominal Designation Size Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Length l (mm) Screw Length S (mm) Hole Diameter b (phi mm) Working Load (kN [tf]) Set Length L (min) /l (max) Surface Processing Nominal Designation Size Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 143 28 18.6[1.9] 416/646 Uniqlo 19 W3/4 1.77 1PC 1 UEE19 06563243 28.99 SGD
In stock
150 70 16 3.9[0.4] 218/330 Unichrome 9 W3/8 0.3 1PC 1 UEE9 06563216 8.99 SGD
In stock
200 95 18 7.8[0.8] 274/430 Unichrome 12 W1/2 0.58 1PC 1 UEE12 06563225 14.99 SGD
In stock
250 119 24 12.7[1.3] 344/538 Unichrome 16 W5/8 1.07 1PC 1 UEE16 06563234 22.99 SGD
In stock
325 155 33 25.5[2.6] 457/711 Unichrome 22 W7/8 2.55 1PC 1 UEE22 06563252 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For adjusting the length of the antenna boom branch line.
5
From Japan
On 2017-06-17 08:03:38
Usability is good. I am thankful that you can sell even smaller products with the same shape as product variation.
This review is about item#06563216.
Part of the jig for strain relief of the housing
5
From Japan
On 2015-05-09 17:07:34
I made easy-to-use jigs.
This review is about item#06563225.
Used for reinforcement and fixation of self-made 6 m diameter parabolic antenna
5
From Japan
On 2014-12-01 15:32:50
Although there are no particular problems, I think that there is no rust, but for the moment I'm spraying a powerful lacquer spray.
This review is about item#06563225.
To counter the typhoon!
5
From Japan
On 2014-11-01 18:56:05
Making is good handy for fastening the wire.
This review is about item#06563216.

Related Products