Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Frame Type Turn Buckle, Both Hackers

4.50 (4)
Purpose
For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
...see all>
Product Options
ADD TO CART
Nominal Designation Weight (kg) Mouth Opening W (mm) Frame Length l (mm) Screw Length S (mm) Working Load (kN [tf]) Set Length L (min) /l (max) Surface Processing Size (inch) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Weight (kg) Mouth Opening W (mm) Frame Length l (mm) Screw Length S (mm) Working Load (kN [tf]) Set Length L (min) /l (max) Surface Processing Size (inch) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 1.03 17 250 118 3.4[0.35] 344/538 Unichrome W5/8   1PC 1 UHH16 06563207 15.99 SGD
In stock
12 0.57 13.5 200 94 2.4[0.24] 282/430 Unichrome W1/2   1PC 1 UHH12 06563191 9.99 SGD
In stock
9 0.3 13 150 70 1.2[0.12] 218/332 Unichrome W3/8   1PC 1 UHH09 06563182 6.99 SGD
In stock
9 0.3 13 150 70 1.2[0.12] 218/332 UNIQLO W3/8   1PC 1 UHH19 00127444 31.99 SGD
In stock
19 1.75 21 300 142 5.4[0.55] 416/640 UNIQLO W3/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UHH32 00127478 249.99 SGD
Shipped after 2018-05-17
16 1.03 17 250 116 3.4[0.35] 344/538 UNIQLO W5/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UHH25 00127462 67.99 SGD
Shipped after 2018-05-17
12 0.57 13.5 200 92 2.4[0.24] 282/430 UNIQLO W1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UHH22 00127453 42.99 SGD
Shipped after 2018-05-17
22 2.61 22 325 150 6.5[0.66] 457/715 UNIQLO W7/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UHH38 00127487 469.99 SGD
Shipped after 2018-05-17
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Horizontal change of vehicle engine
5
From Japan
On 2018-03-19 14:22:50
It is nice to hang the engine with a chain block, but what about the horizontal direction? Another thing to buy a chain block is painful, so we tried changing it by turn buckle several times and we went well.
This review is about item#6563207.
When structure is fixed
5
From Japan
On 2017-09-16 16:27:55
I just bought it because the good size was not in the home center.
This review is about item#6563207.
Wire tension.
5
From Japan
On 2014-10-14 19:01:34
It seems to be stronger than the price.
This review is about item#06563191.
Wire tension
3
From Japan
On 2011-06-24 11:15:25
The accuracy of the screw part is one more. If you can use it without any problem level.
This review is about item#06563182.

Related Products