Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Performance Digital Push Pull Gauge MODEL-RX Series

Display Update Period
1,2,5,10,20 times / sec switching
Communication Output
RS232C, 38400bps
Tip Axis
M6
Sampling Period
50ms, 16ms, 5ms, 1.25ms
Stand Connection Output
Overload, zero reset, external input display hold contact
CPU
16bit, single-chip CPU
Range Measurement
50N
Measurement
Maximum value, the instantaneous value
GO-NG Judgment
Lamps and display output (optional cable - sold separately)
Continuous Opreration Time (hours)
About 12
A/D Converter
16bit, 100kHz
Printer Output
Mitutoyo digital match clock output (optional cable - sold separately)
Measurement Unit
N, kgf, lb
Display Part
LCD6 digit 44mm x 44mm
Analog Output
+/- 2V/FS (optional cable - sold separately)
Pricision
+/- 0.2% F.?S
Minimum
0.01N
Power
Nicd ? AC adapter
Operating Temperature Range (deg C)
0 to 40
Weight (g)
About 500
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RX-5 06583193 -
Discontinued
[x]
ADD TO CART