Buy more than* S$200* and get FREE SHIPPING

Spindle Oil

5.00 (6)
The nature of the hazardous materials
Non-water-soluble
Content of Hazardous Material
18L
Product Name of Hazardous Material
Third petroleum
Types of Hozardous Materials
Fourth class
Danger Level
III
Viscosity
ISO VG10
Ingredients
Mineral oil, additives
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Can(18L) 1 A118 05879106 205.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
As OIL jack
5
From Japan
On 2017-01-26 08:55:53
Although oil port was used to cut with scissors, the lid comes off soon lid does not fit the oil port, thank you mark, etc. in place to cut.
This review is about item#09443104.
Smoke oil create a radio-controlled airplane.
5
From Japan
On 2017-01-20 20:01:38
Since the price is cheap, it was very helpful. · In the countryside, was a hard-to-find goods.
This review is about item#5879081.
It used to ship steering oil
5
From Japan
On 2015-06-23 11:41:47
Applications I think spread the use range if it is described.
This review is about item#58414237.
Wes cutting machine
5
From Japan
On 2015-04-13 20:50:57
If price-to-performance ratio is good. It was evaluated with.
This review is about item#09443104.
Use to the axis of rotation
5
From Japan
On 2014-05-31 19:23:50
The product is not perfect. The amount is easy to use in the 4L and affordable.
This review is about item#05879097.
Exchange
5
From Japan
On 2014-03-06 18:35:03
Regular oil change
This review is about item#05879081.

Related Products

AZ

AZ