Buy more than* S$200* and get FREE SHIPPING

Lubricating, Circulating Oil

4.25 (4)
The nature of the hazardous materials
Non-water-soluble
Product Name of Hazardous Material
Fourth petroleum
Types of Hozardous Materials
Fourth class
Danger Level
III
Viscosity
ISO VG46
...see all
Product Options
ADD TO CART
Content of Hazardous Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Content of Hazardous Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1PC(1L) 1 A501 58411561 14.47 SGD
Shipped after 2017-02-27
- 1PC(2L) 1 A502 58411577 19.25 SGD
Shipped after 2017-02-27
1.8L 1Can(18L) 1 A518 06180316 153.75 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-06-29 11:22:49
What is less demand, because it does not only put 200ml in the home improvement, it has been very useful.
This review is about item#09443034.
Shearing of machine oil
4
From Japan
On 2016-06-27 08:01:29
It was good because quite did not have 4L of machine oil. Since 20L Toka 1L often.
This review is about item#03333644.
Refueling equipment
5
From Japan
On 2015-02-20 08:12:01
In the lubricating oil of the equipment, is the amount useful when you want to a little supplement.
This review is about item#09443034.
Hydraulic equipment
3
From Japan
On 2015-01-13 17:35:58
not bad
This review is about item#58411561.

Related Products

AZ

AZ