Buy more than* S$200* and get FREE SHIPPING

For diamond cutter EDW-40 dry process

Purpose
For cutting of concrete, block, brick and slate, ALC and mortar, groove machining, machining
Diamond Layer Thickness (mm)
1.7
Attached Ring Bore Diameter (phi mm)
15
Cutting Depth (mm)
10
Cutting Distance (m)
80
Outer Diameter (phi mm)
105
Bore Diameter H (phi mm)
20
Diamond Layer Thickness (T) (mm)
1.7
Outside Diameter D (phi mm)
105
Usage Tool
Disc grinders 100mm
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
20
Type
Segment type
Caution
Cutting capacity is a reference value in the case of concrete block with a dry towel.Compressive strength of the work material such as concrete etc, depends on the depth of cut or wet conditions , the difference comes out in figuresPlease be equipped with
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 EDW-40 05604751 19.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products