Buy more than* S$200* and get FREE SHIPPING

Diamond cutter EDW-10

Purpose
Concrete, general block products. furnace refractory, brick, vinyl chloride, and slate.
Diamond Layer Thickness (mm)
1.8
Attached Ring Bore Diameter (phi mm)
15
Cutting Distance (m)
120
Outer Diameter (phi mm)
105
Usage Tool
Disc grinders 100mm
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
20
Caution
Please do not apply lateral pressure. Please make sure the rotation is in the direction of the arrow. Please use without braying the prepared color and flange that was in the center hole. If you use it with braying, the life will be shorter and
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2Sheet) 1 EDW-10 05604724 42.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products