Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chain Block

4.00 (3)
Caution
The lift increasing of the chain is not possible Please do not hang those above rating. Please do not go under hanged components.
Purpose
For all purpose such like moving the baggage, pulling out the timbers and installing machine
Hook Opening E (mm)
25.5 (Both upper and bottom)
Hook inner Diameter F (mm)
40
Hand Chain Wire Diameter (mm)
5
Shortest Distance between Hooks (mm)
365
Standard Pumping Capability (m)
2.5
Load Chain Wire Size (phi mm)
6
Outer Dimensions (Width W x Height H x Depth D) (mm)
160 x 250 x 130
Load Rating (t)
1
Weight (kg)
11.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-C1 05836643 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For heavy loading
5
From Japan
On 2015-12-03 18:20:31
I am satisfied without problems.
This review is about item#05836643.
Used for bike repair
4
From Japan
On 2015-06-21 03:55:36
It is quite useful.
This review is about item#05836643.
Cargo raising and lowering
3
From Japan
On 2014-01-14 21:59:17
usually
This review is about item#05836643.

Related Products