Buy more than* S$200* and get FREE SHIPPING

Insert for strike cutting machining

Cutting Range
Medium and low speed cutting.
Drilling Depth
18.0(Tmax)
Dimension r (mm)
0.2
Dimension W (mm)
2.2
Dimensions L (mm)
19.8(+/-0.1)
Material
IC328
TRUSCO Part Number
145-8825
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 DGN2202J 05383201 239.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products