Buy more than* S$200* and get FREE SHIPPING

Insert for strike cutting machining

Drilling Depth
18.0(Tmax)
Dimension r (mm)
0.2
Dimension W (mm)
3.1
Dimensions L (mm)
20.1(+/-0.1)
...see all
Product Options
ADD TO CART
Material TRUSCO Part Number Cutting Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Cutting Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
IC354 145-8922 During high speed processing 1Box(10PC) 1 DGN3102C 05382955 239.90 SGD
Shipped after 2017-06-26
IC328 145-8914 Medium and low speed cutting. 1Box(10PC) 1 DGN3102C 05382964 -
Discontinued
[x]
ADD TO CART

Related Products