Buy more than* S$200* and get FREE SHIPPING

Insert

K (degree)
6
Drilling Depth
18.0(Tmax)
Dimension r (mm)
0.20
Dimension W (mm)
3.10
Dimensions L (mm)
20.4(+/-0.1)
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- IC328 146-0587 1Box(10PC) 1 DGR3102J-6D 05381607 279.90 SGD
1-0407 IC354 146-0595 1Box(10PC) 1 DGR3102J-6D 05381591 279.90 SGD
ADD TO CART

Related Products