Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insert for strike cutting machining

3.00 (1)
K (degree)
8
Cutting Range
During high speed processing
Dimension r (mm)
0.2
Dimension W (mm)
3.1
Material
IC354
TRUSCO Part Number
145-6873
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 GTR3-8D 05376411 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cutting processing
3
From Japan
On 2015-03-11 16:45:29
Sharpness as usual
This review is about item#05376411.

Related Products