Buy more than* S$200* and get FREE SHIPPING

Integrated holder for notch machining

Removal Wrench
ESG-1
Dimensions H4 (mm)
0
Dimensions H2(mm)
25
Dimension W (mm)
3.1
Dimensions B (mm)
20
Dimension D (phi mm)
45
Dimensions A (mm)
2.4
Dimension L1 (mm)
25
Dimension H (mm)
20
Dimensions L (mm)
120
TRUSCO Part Number
145-3599
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGTHR 2020-3 05423747 209.99 SGD
In stock
ADD TO CART

Related Products