Buy more than* S$200* and get FREE SHIPPING

Model Robe Nitrile Model No.600

4.33 (24)
Purpose
Nonferrous metal industry, chemical industry, printing and coating industry etc
Material (surface)
Nitrile rubber
Color
Blue
Thickness (mm)
0.95
...see all>
Product Options
ADD TO CART
ESCO Part Number Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20.2 Cotton (knit) 7.1 30 S 1Pair 1 No.630 59716151 -
Discontinued
[x]
- 22.6 Cotton (knitted fabric) 7.1 30.0 M 1Pair 1 No.630 06126854 6.99 SGD
In stock
EA354DC-42 24 Cotton (knitted fabric) 7.6 30.0 L 1Pair 1 No.630 06126863 6.99 SGD
In stock
- 25 Cotton (knitted fabric) 8.1 30.0 LL 1Pair 1 No.630 06126872 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 3
2 star 1
1 star 1
Review Rating: 4.33
24 Customer Reviews
The reviews are automatic translation.
For a bit of work
5
From Japan
On 2017-09-26 21:32:10
Even when using disposable gloves it is used for a little dirty work. Even if it is used for garbage disposal or oil stain, it will be clean if washed with detergent, so you can use it until the hole is empty.
This review is about item#6126872.
Oil change
5
From Japan
On 2016-12-22 20:52:47
It is thin, easy to use, and has durability. I think the price is also cheap.
This review is about item#6126872.
Machining process using oil cutting oil
5
From Japan
On 2016-04-01 14:36:40
It lasts long in softness.
This review is about item#06126854.
Roaster work
3
From Japan
On 2016-03-23 03:05:53
I think that it is slightly more durable than other oil resistant gloves. Because it will be used in food production, I am looking for an oil resistant glove, but I can not find it easily.
This review is about item#06126863.
Dry cleaning
5
From Japan
On 2016-03-12 17:32:08
I am very satisfied. It does not compare with other things.
This review is about item#06126863.
Hydraulic work
5
From Japan
On 2016-03-10 15:40:39
It is more durable and longer lasting than rubber gloves. I purchase it because I can not purchase long things nearby.
This review is about item#06126863.
Experiment
4
From Japan
On 2016-02-23 16:05:26
It is a good item
This review is about item#06126854.
Used for hydraulic work
5
From Japan
On 2015-12-12 23:27:20
It is durable because it is a two trill. Because long things are not in the nearby home center, we purchase it here.
This review is about item#06126854.
Machining
5
From Japan
On 2015-03-24 14:24:57
It is easy to fit into hands and it can be used for a longer time than the others.
This review is about item#59716151.
Used in dry cleaning.
5
From Japan
On 2015-03-04 14:01:17
it's the best.
This review is about item#06126872.

Related Products