Buy more than* S$200* and get FREE SHIPPING

Sanity Deodorant Air Freshener

3.43 (7)
System
Chemical deodorant + physical deodorant
...see all
Product Options
ADD TO CART
Outside Dimension (mm) Type Weight (g) TRUSCO Part Number Specification Scent Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (mm) Type Weight (g) TRUSCO Part Number Specification Scent Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135x105x95 Main unit 500 397-3697 Tank type Odorless 1PC(500g) 1 - 06070617 6.71 SGD
Shipped after 2017-05-29
135x105x95 Main body 500 397-3701 Tank type Cool mint 1PC(500g) 1 - 06070635 6.71 SGD
Shipped after 2017-05-29
135x105x95 Main body 500 397-3719 Tank type Soap 1PC(500g) 1 - 34676485 6.71 SGD
Shipped after 2017-05-29
130x220x60 Refillable 400 380-8289 For Refill Unscented 1PC(400g) 1 - 34676512 4.64 SGD
Shipped after 2017-05-29
130x220x60 Refillable 400 380-8301 For Refill Soap 1PC(400g) 1 - 34676537 4.64 SGD
Shipped after 2017-05-29
130x220x60 Refillable 400 380-8297 For Refill Cool Mint 1PC(400g) 1 - 34676546 4.64 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
the price?
3
From Japan
On 2016-02-10 16:20:38
Soon, not out fragrance,
This review is about item#06070635.
Room
5
From Japan
On 2015-12-04 18:45:12
The good
This review is about item#34676485.
It is located at the guest entrance, the employee entrance
4
From Japan
On 2014-09-16 13:34:20
Because it is large, it is good to hold. The fragrance is not too tight.
This review is about item#06070635.
Deodorizing the toilet
4
From Japan
On 2014-09-04 12:12:52
It can be strongly deodorized and it is very good.
This review is about item#34676485.
Air freshener in toilet
3
From Japan
On 2014-06-16 09:18:08
I do not smell much for the size. I thought it might be a little more odor.
This review is about item#34676485.
Used in the office
3
From Japan
On 2013-12-28 09:00:57
When I used it at the office, to be honest, I could not feel the effect as much as I thought. However, if you put it in a very narrow washroom, I think it was somewhat effective. Perhaps any manufacturer's thing, I think it is like this.
This review is about item#06070617.
To deodorize the changing room
2
From Japan
On 2008-09-03 12:43:51
I was sorry that I was expecting but I felt that it was ineffective. It might be different if the interior gets softer ...
This review is about item#06070617.

Related Products

ST

ST