Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Model Third-Party Reference Number (UNION) Manufactutrer Compatible Engine Type Third-Party Reference Number (MICRO) Outer Diameter (phi mm) Third-Party Reference Number (PMC) Type Third-Party Reference Number (NITTO) Height (mm) Third-Party Reference Number (TOYO) Third-Party Reference Number (TACTI) Inner Diameter (mm) Part No. Our Reference Number (MonotaRO) Third-Party Reference Number (Roadpartner) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Model Third-Party Reference Number (UNION) Manufactutrer Compatible Engine Type Third-Party Reference Number (MICRO) Outer Diameter (phi mm) Third-Party Reference Number (PMC) Type Third-Party Reference Number (NITTO) Height (mm) Third-Party Reference Number (TOYO) Third-Party Reference Number (TACTI) Inner Diameter (mm) Part No. Our Reference Number (MonotaRO) Third-Party Reference Number (Roadpartner) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Isuzu dump outside public road O-720 Isuzu - O-6160 128 PO-114 Paper type 4ID-113 234 TO-7091 - 17/63 1-13240028-0 60844217 [-] - 1PC 1 IO-334 05588152 33.99 SGD
In stock
Nissan truck O-227 NISSAN - O-5133 161 PO-2560 Paper type 4MD-122 227 TO-2049 - 24.5 15274-99787 - - 1PC 1 NO-928 05286285 91.99 SGD
In stock
Isuzu microbus C-731 ISUZU - T-6749 102 PO-7519 Cartridge 4IF-108 80 TO-7203M - 5/8-18UNF 8-94316228-1 - - 1PC 1 IO-3011 05285777 -
Discontinued
[x]
Isuzu Truck O-729 ISUZU - O-6741 163 PO-7511 Gun Type 4ID-124 173 TO-7101 - M16xP1.0 1-13240114-0 - - 1PC 1 IO-322 05285734 47.99 SGD
Shipped after 2018-02-27
Isuzu bus O-738 ISUZU - O-6761 140 PO-7531 Lamination type 4ID-137 127 TO-7108 - 18 1-13240175-0 - - 1PC 1 IO-3025 05285707 39.99 SGD
Shipped after 2018-02-28
Elf C-756-1 ISUZU - T-6758 102 PO-7257 Cartridge 4IE-113 150 TO-7214M V9111-2009 1-12UNF 8-97019468-0 37582081 [-] - 1PC 1 IO-3021 05285673 38.99 SGD
Shipped after 2018-02-27
Erugamio O-031 ISUZU - O-2197 104 PO-2023 Paper type 4H-125 103 TO-H053 - 15/49 1-87810372-0 - - 1PC 1 IO-3004 05285594 8.99 SGD
In stock
Hino Truck O-029-1 Hino - O-2180N 122 PO-1557 Paper type 4H-122 250 TO-H050 - 17 15607-1580 - - 1PC 1 HO-803 05285226 37.99 SGD
In stock
Blue ribbon O-021 Hino - O-2186 104 PO-5023-1 Paper type 4H-111 161 TO-H035 - 15/49 15607-1710 - - 1PC 1 HO-829 05285217 12.99 SGD
Shipped after 2018-02-28
Forward (FS · FT · tractor) C-772B ISUZU - T-6753 110 PO-7514 Cartridge 4ID-131 200 TO-7211 - M20xP1.5 1-13240106-3 60844165 [-] - 1PC 1 IO-3013 05285621 48.99 SGD
In stock
Erugamio O-733 ISUZU - O-6756 107 PO-7525 Paper type 4ID-134 162 TO-7105 - 15 1-13240132-0 60844192 [-] - 1PC 1 IO-3019 05285603 20.99 SGD
In stock
Hino tractor O-026 Hino - O-2190 104 PO-7022-1 Paper type 4H-113 201 TO-H038 - 15/49 15607-1690 - - 1PC 1 HO-833 05285244 16.99 SGD
In stock
- - - - - - - - - - - - - - - - 1pc 1 IO-3041 64614384 46.99 SGD
In stock
- - - - - - - - - - - - - - - - 1pc 1 IO-3040 64614402 36.99 SGD
In stock
- - - - - - - - - - - - - - - - 1pc 1 UO-5021 64614427 45.99 SGD
In stock
- - - - - - - - - - - - - - - - 1pc 1 NO-9005 64614445 76.99 SGD
In stock
- - - - - - - - - - - - - - - - 1pc 1 HF-894 64614463 28.99 SGD
In stock
Atlas C-263 Nisan - T-5122B 93 PO-2557 Cartridge 4NJ-103 97 TO-2273 - 3/4-16UNF 15208-0T002 60844131[-] - 1PC 1 NO-232 05286197 20.99 SGD
In stock
Space runner C-270 Nisan - T-5120 108 PO-1016 Cartridge 4MD-113 205 TO-2510 - 1 1/8-16UNF 15208-Z9007 - - 1PC 1 NO-919 05604514 33.99 SGD
In stock
Tribute C-214 Nisan - T-3131 76 PO-412 Cartridge 4N-105 124 TO-2513 V9111-0104 3/4-16UNF 15208-V4000 - - 1PC 1 NO-220 09911011 -
Discontinued
[x]
Escudo C-921 SUZUKI - T-500 80 PO-9505 Cartridge 4SF-104 100 TO-9272 V9111-0015 3/4-16UNF 16510-85FA0 - - 1PC 1 SO-1104 09912156 12.99 SGD
In stock
Cavalier C-131 Toyota - T-1643 74 PO-1509 Cartridge 4TP-128 85 - - 13/16-16UNF SA250-10633 - - 1PC 1 TO-132 09910957 8.99 SGD
In stock
Fighter (FK · FM) O-327 Mitsubishi - C-7160 110 PO-8027 Paper type 4F-119 190 TO-4133 - 19/33 ME034611 - - 1PC 1 UO-539 09911517 25.99 SGD
In stock
Track (810 series · CX) O-721 ISUZU - O-6723 128 PO-7024 Paper type 4ID-114 200 TO-7092 - 15/63 1-87810314-5 - - 1PC 1 IO-335 09911273 27.99 SGD
In stock
Motorcoach - NISSAN - - 128 PO-2552 Paper type 4MD-127 160 - - 15/62 15274-Z9228 - - 1PC 1 NO-936 09912086 65.99 SGD
Shipped after 2018-02-28
Forward C-773 ISUZU - T-6739B 120 PO-7506 Cartridge 4ID-129 250 TO-7208 - 1 1/8-16UNF 1-13240163-2 - - 1PC 1 IO-3015 05821261 58.99 SGD
In stock
CX-5 - - - - 76 - - 4M-126 92 TO-5242 - 3/4-16UNF SH01-14-302A - - 1pc 1 MO-632 20335534 10.99 SGD
In stock
- - - - - 65 - - 4SF-105 50 TO-9278 - 3/4-16UNF 16510-84M00 - - 1pc 1 RO-1105 20335516 7.99 SGD
In stock
Canter - Mitsubishi - - 70 - Paper type 4F-126 107 TO-4140 - 21 QC000001 60844183 [-] - 1PC 1 UO-5019 46838951 36.99 SGD
In stock
Life - Honda - - 65 - Cartridge 4HM-112 65 TO-3239M V91110014 M20x1.5 15400-PFB-004 9600683 [-] - 1PC 1 GO-1213 46838967 8.99 SGD
In stock
Caravan - NISSAN - - 93 - Cartridge TO-2285 93 4ND-112 - 3/4-16UNF AY100-NS034 - - 1PC 1 NO-239 88186987 12.99 SGD
In stock
Land Cruiser - Toyota - - 69 - Paper type 4TP-137 113 - - 28 04152-38020 - - 1PC 1 TO-139 35344696 12.99 SGD
In stock
Track - UD Trucks - - 108 - Cartridge 4MD-133 260 TO-2282 - 1 3/8-16UNF 52211-70573 60844147 [-] - 1PC 1 NO-9002 44545706 61.99 SGD
In stock
Track - UD Trucks - - 108 - Cartridge 4MD-132 95 TO-2283 - 1 1/8-16UNF 52211-70571 - - 1PC 1 NO-9003 44545715 36.99 SGD
In stock
Track - UD Trucks - - 108 - Cartridge 4MD-131 260 TO-2281 - 1 1/8-16UNF 52211-70569 60844122 [-] - 1PC 1 NO-9001 44545697 40.99 SGD
In stock
Track - UD Trucks - - 120 - Cartridge 4MD-130 150 TO-2284 - 1 1/2-12UNF 52213-48383 - - 1PC 1 NO-9004 44545724 55.99 SGD
In stock
Journey K O-711 ISUZU - C-6169 164 PO-7014 Gun Type 4ID-108 297 TO-7087 - M16xP1.0 1-87810050-2 - - 1PC 1 IO-328 05286267 37.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - 15209-00Q0A - - 1pc 1 NO-2001 20335525 13.99 SGD
In stock
High ace DINA C-110M Toyota - T-1623 95 PO-318 Cartridge 4TP-111 140 TO-1201 V9111-0012 3/4-16UNF 15600-41010 37582054 [-] 1P0B-14-302 1PC 1 TO-115 05735791 13.99 SGD
In stock
Hiace Dyna C-120M Toyota - T-1624 80 PO-611 Cartridge 4TP-112 125 TO-1202 V9111-0010 3/4-16UNF 15601-33021 40742475[ - ] 1P09-14-302 1PC 1 TO-116 05821392 9.99 SGD
In stock
Century C-160 Toyota - T-1633 110 O-5124X Cartridge 4TD-107 140 TO-1208 V9111-0013 M30xP1.5 15601-68010 - - 1PC 1 TO-122 09910862 26.99 SGD
In stock
Dyna C-161 Toyota - T-1635 102 PO-1551 Cartridge 4TD-108 150 TO-1209 - M26xP1.5 15601-78010 40742563[ - ] - 1PC 1 TO-124 05821417 25.99 SGD
In stock
bB C-170M Toyota - T-1636 65 PO-1501 Cartridge 4TP-121 74 TO-1212M V9111-0101 3/4-16UNF 90915-10003 9600701 [TO-16] 1P00-14-302 1PC 1 TO-125 09893091 8.99 SGD
In stock
Aristo C-171M Toyota - T-1637 74 PO-1502 Cartridge 4TP-122 84 TO-1213M V9111-0103 3/4-16UNF 90915-20003 9600717 [TO-11] 1P02-14-302 1PC 1 TO-126 05821426 12.99 SGD
In stock
Isis C-123 Toyota - T-1639 65 PO-1504 Cartridge 4TP-124 89 TO-1215M V9111-0102 3/4-16UNF 90915-10004 9600744 [TO-13] - 1PC 1 TO-127 05821435 8.99 SGD
In stock
Corolla C-141 Toyota - T-1638 100 PO-1503 Cartridge 4TP-123 85 TO-1214M V9111-2001 M24 X P1.5 90915-30001 40742484[ - ] 1P0S-14-302 1PC 1 TO-128 09910914 22.99 SGD
Shipped after 2018-03-01
Dyna C-151 Toyota - T-1640 100 PO-1505 Cartridge 4TP-125 120 TO-1216M V9111-2003 M24xP1.5 1560A-03006 9600735 [TO-15] 1P0U-14-302 1PC 1 TO-129 05758636 25.99 SGD
In stock
Soarer C-111 Toyota - T-1641 74 PO-1506 Cartridge 4TP-126 98 TO-1217M V9111-0104 3/4-16UNF 90915-20004 37569384[ - ] 1P03-14-302 1PC 1 TO-130 09910932 12.99 SGD
In stock
Corolla van C-142 Toyota - T-1642 100 PO-1507 Cartridge 4TP-127 105 TO-1218M V9111-2002 M24xP1.5 90915-30003 40742493[ - ] 1P0T-14-302 1PC 1 TO-131 08442287 25.99 SGD
In stock
Crown O-102 Toyota - O-1644 70 PO-1511 Paper type 4TP-130 80 TO-1045 V9111-3012 28.5 04152-31080 - - 1PC 1 TO-133 09910966 9.99 SGD
In stock
Hi-ace O-103 Toyota - O-1644 70 PO-1511 Paper type (with pipe) 4TP-131 80 TO-1046 V9111-3011 28.5 04152-31060 - - 1PC 1 TO-134 09910975 9.99 SGD
In stock
Vitz O-104 Toyota - O-1646 60 PO-1512 Paper type (with pipe) 4TP-132 54.5 TO-1047 V9111-3005 28.5 04152-B1010 37569463 [-] - 1PC 1 TO-135 09910984 7.99 SGD
In stock
Estima O-105 Toyota - O-1647 70 PO-1513 Paper type (with pipe) 4TP-134 65 TO-1049 V9111-3013 28.5 04152-31090 37569472 [-] - 1PC 1 TO-136 09910993 9.99 SGD
In stock
Corolla Fielder O-106 Toyota - O-1648 60 PO-1512 Paper type 4TP-135 54.5 TO-1050 V9111-3009 28.5 04152-37010 - - 1PC 1 TO-137 09911002 6.99 SGD
In stock
Atlas C-241 NISSAN - T-3150 94 PO-2501 Cartridge 4NC-106 128 TO-2254 V9111-0019 3/4-16UNF 15208-43G00 37582045[-] 1P0J-14-302 1PC 1 NO-222 05286145 12.99 SGD
In stock
Avenir C-251 Nissan - T-3149 94 PO-2502 Cartridge 4NC-107 97 TO-2253 V9111-0018 3/4-16UNF 15208-W1116 37569454 [-] - 1PC 1 NO-226 09911036 13.99 SGD
Shipped after 2018-02-28
Atlas C-215M Nissan - T-3142 80 PO-313 Cartridge 4ND-106 100 TO-2256 V9111-0102 3/4-16UNF 15208-H8904 37569427 [-] 1P01-14-302 1PC 1 NO-227 05286172 10.99 SGD
In stock
March C-213 Nissan - T-3147 80 PO-2504 Cartridge 4ND-107 70 TO-2259 V9111-0105 3/4-16UNF 15208-01B02 40742554[ - ] - 1PC 1 NO-228 09911054 9.99 SGD
In stock
Avenir C-216M Nissan - T-3153 65 PO-1508 Cartridge 4ND-108 85 TO-2268M V9111-0105 3/4-16UNF 15208-70J00 9600726 [NO-12] 1P14-14-302 1PC 1 NO-230 09911063 9.99 SGD
In stock
FAIRLADY Z C-225 Nissan - T-3148 80 PO-2507 Cartridge 4ND-109 100 TO-2269M V9111-0102 3/4-16UNF 15208-60U00 - 1P11-14-302 1PC 1 NO-231 09911072 9.99 SGD
In stock
Atlas C-262 NISSAN - T-3144 94 PO-112 Cartridge 4NJ-102 200 TO-2272 V9111-0025 1-12UNF 15209-0T000 37582072[-] - 1PC 1 NO-233 05286181 21.99 SGD
In stock
Wing loading C-218M Nissan - T-3154 65 PO-2511 Cartridge 4ND-110 71 TO-2274M V9111-0107 M20xP1.5 15208-65F00 9600762 [NO-14] - 1PC 1 NO-234 09911106 10.99 SGD
In stock
Atlas 2000 C-219 Nissan - T-3155 65 PO-2152 Cartridge 4ND-111 85 TO-2277M V9111-0107 M20xP1.5 15208-31U00 37569393 [-] 1P07-14-302 1PC 1 NO-235 05821347 10.99 SGD
In stock
Cedric C-294 Nissan - T-3156 92 PO-2513 Cartridge 4NC-109 130 TO-2278M V9111-2004 1-12UNF 15208-20N10 37582011 [-] 1P0V-14-302 1PC 1 NO-236 05821356 27.99 SGD
In stock
Presage O-203 Nissan - O-3157 77 PO-2514 Paper type 4NC-110 73 TO-2073 V9111-3001 23 15208-AD200 40742502[ - ] - 1PC 1 NO-237 09911133 9.99 SGD
In stock
Caravan O-204 Nissan - O-3158 77 PO-2515 Paper type 4NC-111 101 TO-2074 V9111-3002 23 15209-2W200 37569497 [-] 1P22-14-302 1PC 1 NO-238 09182065 13.99 SGD
In stock
Space Dream O-219 Nissan - C-5126 130 PO-6026-1 Paper type 4MD-111 235 TO-2036 - 16 15274-99288 - - 1PC 1 NO-918 05286276 -
Discontinued
[x]
Condor C-271 Nissan - T-5121F 108 PO-2553 Cartridge 4MD-117 160 TO-2266 - 1 1/8-16UNF 15201-Z9000 40742667[ - ] - 1PC 1 NO-923 05286242 30.99 SGD
In stock
Condor C-272 Nissan - T-5121B 108 PO-2554 Cartridge 4MD-118 160 TO-2267 - 3/4-16UNF 15201-Z9001 40742676[ - ] - 1PC 1 NO-924 05588195 42.99 SGD
In stock
Condor C-273 Nissan - T-5123 125 PO-2558 Cartridge 4MD-120 220 TO-2275 - M36xP1.5 15201-Z9009 37581957 [-] - 1PC 1 NO-926 05235264 53.99 SGD
In stock
Vicsum O-224 Nissan - O-5130 128 PO-2552 Paper type 4MD-123 160 TO-2047 - 15/62 15274-99689 37581826 [-] - 1PC 1 NO-931 05235246 27.99 SGD
In stock
Vicsum O-226 Nissan - O-5134 130 PO-2559 Paper type 4MD-124 231 TO-2048 - 16 15274-99687 37581835 [-] - 1PC 1 NO-932 05235255 49.99 SGD
In stock
VIC Sam O-228 Nissan - - 128, 130 PO-2564 Paper type (F/B set) - 160, 231 TO-2050K - 15/62, 16 15274-Z9226 40742572[ - ] - 1PC 1 NO-933 09452746 75.99 SGD
In stock
Nissan truck O-229 Nissan - O-5135 128, 128 PO-2561 Paper type (F/B set) 4MD-125 158, 110 TO-2051K - 15, 17/62 15274-Z9227 37581844 [-] - 1PC 1 NO-935 05286303 73.99 SGD
In stock
truck- large-sized bus O-230 Nissan - O-5136F 124 PO-2562 Paper type 4MD-128 154 TO-2052 - 58/15 15274-NY125 37581722[ - ] - 1PC 1 NO-938 09912095 33.99 SGD
In stock
truck- large-sized bus O-231 Nissan - O-5136B 124 PO-2563 Paper type 4MD-129 234 TO-2053 - 15 15274-NY126 37581731[ - ] - 1PC 1 NO-939 09912104 49.99 SGD
In stock
Legend C-571 Honda - - 80 - Cartridge 4HM-115 80 TO-3238M V9111-0016 M22 X P1.5 15400-PL2-315 - - 1PC 1 GO-1214 09912192 10.99 SGD
In stock
Insight C-562M Honda - T-62 65 PO-5508 Cartridge 4HM-113 85 TO-3240 V9111-0014 M20 X P1.5 15400-PLC-004 9600753 [HO-12] - 1PC 1 GO-1216 09912201 10.99 SGD
In stock
Titan C-472 Mazda - T-8214 90 PO-4506 Cartridge 4M-114 125 TO-5227 V9111-2014 M20xP1.5 SL51-14-V61 37582002 [-] - 1PC 1 MO-618 05821304 27.99 SGD
In stock
Bongo Brownie - Mazda - T-8212 90 PO-4502 Cartridge 4M-115 126 TO-5231 V9111-2007 M26xP1.5 RFY0-14-302 37582036 [-] - 1PC 1 MO-619 06969207 27.99 SGD
In stock
Titan C-441 Mazda - T-8211 102 PO-749 Cartridge 4M-120 126 TO-5234M V9111-0023 1-12UNF TFY0-14-302 37582027 [-] - 1PC 1 MO-625 05821313 23.99 SGD
In stock
Titan C-321 Mazda - T-7317 102 PO-3501 Cartridge 4M-121 125 TO-4249 - M26xP1.5 VSY1-14-302 37569375 [-] - 1PC 1 MO-626 05821322 32.99 SGD
In stock
MPV C-415 Mazda - T-8217 93 PO-4509 Cartridge 4M-123 96 TO-5237 V9111-0017 M22 X P1.5 GY01-14-302B 40742511[ - ] - 1PC 1 MO-628 09911727 11.99 SGD
In stock
atenza O-404 Mazda - O-8218 66 PO-4510 Paper type 4M-124 72 TO-5141 - 28 L321-14-302 37569506[ - ] - 1PC 1 MO-629 09911736 9.99 SGD
In stock
Road Star C-416 Mazda - T-8219 76 PO-4511 Cartridge 4M-125 92 TO-1213M V9111-0103 3/4-16UNF LF10-14-302 40742527[ - ] - 1PC 1 MO-630 09911745 -
Discontinued
[x]
Titan - MAZDA - - 110 PO-7533 Spin-on type 4M-122 175 TO-5236M V9111-2015 M36x2.0 YJ01-14-302 40742581[ - ] - 1PC 1 MO-631 35344714 42.99 SGD
In stock
Canter C-360 Mitsubishi - T-7315 90 PO-1051 Cartridge 4F-118 100 TO-4247 - M18x1.5 ME014838 40742633[ - ] - 1PC 1 UO-5001 05235343 14.99 SGD
In stock
Mitsubishi Truck O-324 Mitsubishi - C-7157 128, 130 PO-7027-1 Paper type (F/B set) 4F-120 142, 160 TO-4134 - 58, 16 ME064356 37581853 [-] - 1PC 1 UO-5002 05235334 39.99 SGD
In stock
Fighter C-370-1 Mitsubishi - T-7319 125 PO-3504 Cartridge 4F-121 220 TO-4250 - M36xP1.5 ME130968 37581887 [-] - 1PC 1 UO-5005 05235316 45.99 SGD
In stock
Canter C-351-1 Mitsubishi - T-7320 102 PO-3510 Cartridge 4F-122 150 TO-4256M V9111-2006 M26xP1.5 ME202472 37581975 [-] 1P20-14-302 1PC 1 UO-5007 05235307 27.99 SGD
In stock
Diamante C-332 Mitsubishi - T-7322 68 PO-3508 Cartridge 4S-121 100 TO-4255M V9111-0109 M20 X P1.5 MD301204 60844174[ - ] - 1PC 1 UO-5011 09911587 13.99 SGD
In stock
Canter C-331 MITSUBISHI - T-7316 80 PO-3506 Cartridge 4S-122 65 TO-4527M V9111-0109 M20xP1.5 MD136466 37569445[-] - 1PC 1 UO-5013 05286881 11.99 SGD
In stock
Aero star O-328 Mitsubishi - O-7324 128, 130 PO-3512 Paper type (F/B set) 4F-124 142, 160 TO-4137 - 58, 16 ME180514 37581862 [-] - 1PC 1 UO-5014 05286897 51.99 SGD
In stock
ek wagon C-381 Mitsubishi - T-7325 68 PE-3513 Cartridge 4S-124 50 TO-4259 - M20xP1.5 1230A040 37569436 [-] - 1PC 1 UO-5015 09911614 10.99 SGD
In stock
Aerobus O-329 Mitsubishi - O-7326 125, 125 PO-3514 Paper type (F/B set) 4F-125 149, 160 TO-4138 - 58, 26 ME356701 37581871 [-] - 1PC 1 UO-5017 09966521 56.99 SGD
In stock
Canter - Mitsubishi - - 108 - Spin-on type 4S-125 180 TO-4260 - M26x1.5 ME228898 37581896 [-] - 1PC 1 UO-5018 35344705 36.99 SGD
In stock
Legacy - Subaru - T-7316 80 PO-3502 Cartridge 4M-118 75 TO-4252M V9111-0109 M20xP1.5 15208-AA031 40742536[ - ] - 1PC 1 FO-1004 09912122 11.99 SGD
In stock
Copen C-632 Daihatsu - T-9340 68 PO-6502 Cartridge 4D-109 50 TO-6264 V9111-0026 3/4-16UNF 15601-97201-000 40742545[ - ] - 1PC 1 DO-709 09911754 12.99 SGD
In stock
Swift C-940 Suzuki - T-502 68 PO-9502 Cartridge 4SF-103 85 TO-9273M V9111-0106 3/4-16UNF 16510-61A20 37569402[ - ] 1P05-14-302 1PC 1 SO-1103 09912147 10.99 SGD
In stock
Isuzu public road dump O-724-1 Isuzu - O-6161 163 PO-7504 Paper type 4ID-118 295 TO-7093 - M16xP1.0 1-13240056-0 60844113[ - ] - 1PC 1 IO-313 05285795 78.99 SGD
In stock
Elf C-741 Isuzu - T-6737 90 PO-7508 Cartridge 4IE-108 100 TO-7201M V9111-0020 M20xP1.5 8-97049708-1 40742651[ - ] - 1PC 1 IO-316 05285752 17.99 SGD
In stock
Elf C-754 Isuzu - - 80 PO-804 Cartridge 4IE-109 100 TO-7292M V9111-0022 M22xP1.5 8-94463713-0 40742606[ - ] - 1PC 1 IO-317 05821277 14.99 SGD
In stock
Isuzu micro van C-532 Isuzu - T-8204 80 PO-5501 Cartridge 4IF-106 100 TO-7202M - M20xP1.5 8-94459700-0 60844226[ - ] - 1PC 1 IO-320 05285761 10.99 SGD
In stock
Elf C-350 Isuzu - T-6730 102 PO-504 Cartridge 4ID-111 126 TO-7299 V9111-0024 M20xP1.5 5-13211018-0 40742615[ - ] - 1PC 1 IO-331 05235325 17.99 SGD
In stock
Elf C-752 Isuzu - - 102 PO-104 Cartridge 4IE-107 81 TO-7293M - M20xP1.5 8-94114585-1 40742624[ - ] - 1PC 1 IO-338 05821295 20.99 SGD
In stock
FORWARD (JUSTON, FR, FS, FT TRACTOR) C-771A Isuzu - T-6739F 111 PO-7514 Cartridge 4ID-120 158 TO-7206 - 1 1/8-16UNF 1-13240060-4 40742685[ - ] - 1PC 1 IO-3005 05285637 34.99 SGD
In stock
Forward C-772A Isuzu - T-6745 111 PO-7515 Cartridge 4ID-126 158 TO-7207 - M20xP1.5 1-13240161-2 40742694[ - ] - 1PC 1 IO-3006 05285612 39.99 SGD
In stock
ELF C-491 ISUZU - T-8212 90 PO-4502 Cartridge 4IF-111 126 TO-7212 V9111-2007 M26xP1.5 8-97021576-0 - - 1PC 1 IO-3010 05285655 -
Discontinued
[x]
Elf JO-407 Isuzu - T-6730 102 PO-504 Cartridge 4ID-111 150 TO-4246 - M20 X P1.5 5-13211024-1 60844156[ - ] - 1PC 1 IO-3012 09911352 24.99 SGD
In stock
Bighorn C-742 Isuzu - T-6762 80 PO-7532 Cartridge 4IF-109 160 TO-7215M V9111-2010 M26 X P1.5 8-97116667-0 60844086[ - ] - 1PC 1 IO-3026 09911413 30.99 SGD
In stock
Isuzu Bus O-740-1 Isuzu - O-6763 130 PO-7534 Paper type 4ID-139 185 TO-7109 - 18 1-13240160-0 37581704 [-] - 1PC 1 IO-3027 05235221 44.99 SGD
In stock
Bus O-739-1 ISUZU - O-6764 130 PO-7535 Paper type 4ID-140 262 TO-7120 - 18 1-13240206-0 37581765[-] - 1PC 1 IO-3028 05285725 62.99 SGD
In stock
Isuzu Bus O-741 Isuzu - O-6766 104 PO-7536 Paper type 4ID-130 180 TO-9096 - 16/49 1-13240116-0 37581817 [-] - 1PC 1 IO-3030 05235237 13.99 SGD
In stock
Wizard C-743 Isuzu - T-6767 80 PO-7537 Cartridge 4IF-110 160 TO-7216M V9111-0021 M26xP1.5 8-97167972-0 40742597[ - ] - 1PC 1 IO-3032 09911456 18.99 SGD
In stock
ELF C-711-3 ISUZU - T-6757 120 PO-7526 Cartridge 4IE-112 120 TO-7213M - 1 1/2-12UNF 8-97148270-1 37582063[-] - 1PC 1 IO-3036 05285664 39.99 SGD
In stock
Erugamio C-721-2 Isuzu - T-6746 120 PO-7517 Cartridge 4ID-127 210 TO-7205M - 1 1/2-12UNF 8-94391049-0 37581923 [-] - 1PC 1 IO-3037 05235212 58.99 SGD
In stock
Elf O-743 Isuzu - - 65.5 PO-7538 Paper type 4IE-115 151 TO-7114 - 35/17 8-98018858-0 37581801 [-] - 1PC 1 IO-3039 09335024 17.99 SGD
In stock
Ranger C-013 HINO - T-2200 111 PO-1560 Cartridge 4H-124 158 TO-H284 - 1 1/2-12UNF 15607-1780 40742642[ - ] - 1PC 1 HO-804 05285156 32.99 SGD
In stock
Rainbow C-012 Hino - T-2199 110 PO-1559 Cartridge 4H-126 202 TO-H283 - 1 1/2-16UNF 15607-1731 37581914 [-] - 1PC 1 HO-806 05235273 48.99 SGD
In stock
Serega O-030-1 Hino - O-2201 122 PO-1558 Paper type 4H-121 220 TO-H055 - 17 15607-1531 37581747 [-] - 1PC 1 HO-807 05235291 37.99 SGD
In stock
Coaster R C-017 HINO - T-2204 102 PO-1562 Cartridge 4TP-129 150 TO-H286M V9111-2013 1-12UNF 15613-89102 37581984[-] - 1PC 1 HO-809 05285183 42.99 SGD
In stock
Blue ribbon O-025 Hino - O-2184 104 PO-5023-2 Paper type 4H-107 161 TO-H030 - 15/49 15607-1520 60844201[ - ] - 1PC 1 HO-827 05285192 13.99 SGD
Shipped after 2018-02-26
Serega O-023 Hino - C-2189 104 PO-8022-1 Paper type 4H-109 182 TO-H036 - 15/49 15607-1560 37581783 [-] - 1PC 1 HO-831 05235282 12.99 SGD
In stock
Ranger (FD) C-016 Hino - T-2203 120 PO-1561 Cartridge 4H-127 209 TO-H285M - 1 1/2-12UNF 15607-2073 37581932 [-] - 1PC 1 HO-8003 05794424 57.99 SGD
In stock
Ranger (FG, FJ) C-018 Hino - T-2207 125 PO-1567 Cartridge 4H-130 209 TO-H287M - 1 1/2-16UNF 15607-2190 37581941 [-] - 1PC 1 HO-8004 05794433 57.99 SGD
In stock
Legacy (FG-FJ) C-020 Hino - T-2208 120 PO-1568 Cartridge 4H-131 156 TO-H288M - 1 1/2-16UNF 15607-2200 37581905 [-] - 1PC 1 HO-8005 05821243 45.99 SGD
In stock
Dutro XZU series C-019 Hino - T-2209 102 PO-1569 Cartridge 4H-132 159 TO-H289 - 1-16UNF 15607-2210 37581993 [-] - 1PC 1 HO-8006 08229295 43.99 SGD
In stock
Profia - Hino - - 104 PO-1564 Paper type 4H-138 178 TO-H058 - 48/15 S1560-72340 37581713 [-] - 1PC 1 HO-8013 35344653 12.99 SGD
In stock
Pro Fair - Hino - - 140 PO-1565 Paper type 4H-139 225 TO-H059 - 17 S1560-72360 37581756 [-] - 1PC 1 HO-8014 35344662 36.99 SGD
In stock
Profia - Hino - - 104 PO-1570 Paper type 4H-140 178 TO-H061 - 48/15 S1560-72370 37581792 [-] - 1PC 1 HO-8015 35344671 12.99 SGD
In stock
Pro Fair - Hino - - 140 - Paper type 4H-141 225 TO-H062 - 17 S1560-72380 37581774 [-] - 1PC 1 HO-8016 35344687 36.99 SGD
In stock
Toyoace C-162 Hino N04C T-1645 102 PO-1573 Cartridge 4TP-133 150 TO-H290 - 1-12UNF 15613-89106 37581966 [-] - 1PC 1 HO-8012 09218912 31.99 SGD
In stock
Lancer C-414M General purpose - T-8307 68 PO-4504 Cartridge 4M-117 85 TO-5229M V9111-0108 M20xP1.5 MD135737 37569411 [-] - 1PC 1 RO-621 05821374 10.99 SGD
In stock
Delica C-341M General purpose - T-7316 80 PO-3502 Cartridge 4M-118 75 TO-4252M V9111-0107 M20xP1.5 MD136790 - 1P08-14-302 1PC 1 RO-623 05821383 10.99 SGD
In stock
Impreza C-431M General purpose - T-600 68 PO-8501 Cartridge 4RS-103 65 TO-2531M V9111-0107 M20xP1.5 B6Y1-14-302 9600692 [MO-14] - 1PC 1 RO-1002 05821365 10.99 SGD
In stock
Alto C-930M General purpose - T-501 65 PO-9502 Cartridge 4SF-102 68 TO-9271M V9112-D003- 3/4-16UNF 16510-82700 9600674 [SZO-10] 1P04-14-302 1PC 1 RO-1102 09539564 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 125
4 star 24
3 star 20
2 star 4
1 star 11
Review Rating: 4.35
184 Customer Reviews
The reviews are automatic translation.
Oil change
1
From Japan
On 2018-02-17 18:54:47
Even if it is attached according to the explanatory sentence the oil slightly leaked Even if it tightens even a little by little Unchanged Removing and checking After confirming that there was no scratch, spot welding of the main body under the packing was partially caught Leaked from here Perhaps I might have purchased it again but this time I will check it well and return it if there is a problem!
This review is about item#35344705.
During oil change
5
From Japan
On 2018-02-06 19:07:44
I always use it, but I am purchasing it because it is cheap and has very good performance.
This review is about item#9539564.
Used for replacement
5
From Japan
On 2018-01-04 14:43:37
Products are particularly problem free, I use it with confidence. I want to use it next time.
This review is about item#35344705.
Car Maintenance
5
From Japan
On 2017-12-26 15:52:23
Although I am using it many times, I think that it is excellent in cost performance. As for the oil filter, I own two or more cars, but I use all here.
This review is about item#9911002.
Maintenance of automobiles
5
From Japan
On 2017-12-09 08:44:40
I think that it is a good filter. There is no problem at all in use.
This review is about item#09539564.
When car maintenance
5
From Japan
On 2017-10-17 20:21:19
It is saved because I want to make it cheaper to exchange regularly.
This review is about item#9910862.
Used for regular replacement of company-owned cars
5
From Japan
On 2017-10-11 09:18:57
Although I have used it for the same vehicle for about 4 years, I think that there is no problem in terms of quality, since there are no troubles which seem to be caused by filters
This review is about item#5285594.
As elements and
4
From Japan
On 2017-10-06 08:20:04
I use it because the number of folds of the filter is larger than genuine as an element of a car.
This review is about item#09539564.
Engine Maintenance of a Car
4
From Japan
On 2017-09-25 16:01:47
It is inexpensive and very good. I'd like to write, but it is usual as usual
This review is about item#9539564.
Exchange maintenance
5
From Japan
On 2017-09-23 12:08:38
I arrived immediately without problems, I am satisfied that I can use it without any inferior to genuine products.
This review is about item#5821392.

Related Products