Buy more than* S$200* and get FREE SHIPPING

Electric Battery, Alkali Aa 6for Stylus

2.67 (3)
Type
6 Type AA
Diameter (phi mm)
8
Size
Unit 6
Overall Length (mm)
43
Type
HIGH-PERFORMANCE ALKALINE BATTERIES AAAA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(6PC) 1 65030 05490685 16.84 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Building facility maintenance, work on the ceiling back
2
From Japan
On 2017-05-26 16:08:39
I purchased it as a spare at the same time as a light. Since the battery attached to the light was exhausted, it was replaced, but as soon as the battery became dark, the battery voltage was measured and it was only a few V by a few. The other two were 1.2 to 1.3V. Even though it is a high battery, was it worse around?
This review is about item#5490685.
A little doubt
3
From Japan
On 2016-07-21 16:29:05
Is there a difference between a stylus and an ordinary alkaline battery A 6?
This review is about item#05490685.
I got it for pen lights
3
From Japan
On 2013-01-18 20:04:06
Is there no demand or expensive is a neck !?
This review is about item#05490685.

Related Products