Buy more than* S$200* and get FREE SHIPPING

Paint Marker for Construction

4.33 (3)
Purpose
Iron material, plywood, glass, plastic, concrete, vinyl chloride tube, and oiled iron plate, Iron material, plywood, glass, plastic, concrete, vinyl chloride tube, and oiled iron plate
Catch-Phrase
Clear, clearly vivid marking
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 7720 05603543 2.99 SGD
In stock
Red 1PC 1 7721 05603552 2.99 SGD
In stock
White 1PC 1 7722 05603561 2.99 SGD
In stock
Yellow 1PC 1 7723 05603577 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Under-the-car check etc.
5
From Japan
On 2016-07-01 19:41:26
Mainly used for checking the looseness of car bolts etc. Some oils are okay and can be written on tires
This review is about item#05603577.
Flooring with flooring
4
From Japan
On 2013-09-25 14:15:15
Even where it is dusty, it revives even many times. It is much better than McKee.
This review is about item#05603543.
Management of killita and others
4
From Japan
On 2008-03-14 14:02:01
I always use white. It is low price, easy to write, easy to stick to steel materials, it is saved. In the future, I'm happy if refill type is available. Even for garbage reduction.
This review is about item#05603561.

Related Products