Buy more than* S$200* and get FREE SHIPPING

D Type Nozzle

5.00 (2)
Mounting Outer Diameter (mm)
20
Current (A)
350
Overall Length (mm)
70
Compatible
Torch D
...see all>
Product Options
ADD TO CART
Nozzle Inside Diameter (phi mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Inside Diameter (phi mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 350A 12mmphi 293-2598 1Box(10PC) 1 023 012 05839023 53.99 SGD
Shipped after 2018-05-28
16 350A 16mmphi 293-2580 1Box(10PC) 1 023 013 05839032 48.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Co2 welding
5
From Japan
On 2016-05-23 20:56:24
Easy to use.
This review is about item#05839032.
Welding of narrow parts
5
From Japan
On 2015-11-19 18:05:08
It's easy to use because its tip is thin.
This review is about item#05839023.

Related Products