Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

N Type Nozzle

3.33 (3)
Mounting Outer Diameter (mm)
19
Current (A)
180/200
...see all>
Product Options
ADD TO CART
Nozzle Inside Diameter (phi mm) Overall Length (mm) Compatible Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Inside Diameter (phi mm) Overall Length (mm) Compatible Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 102 N (insulator nozzle built-in type) CSL-18,20 1Bag(10PC) 1 038 042 75392642 149.99 SGD
In stock
13 75 N (Built-in nozzle insulator) - 1PC 1 038 040 05869263 8.99 SGD
In stock
15 75 N (Built-in nozzle insulator) - 1PC 1 038 041 05869272 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2015-11-19 18:10:06
I would like to use it if there is something thinner ahead.
This review is about item#05869263.
On the welding torch
3
From Japan
On 2014-05-01 09:13:13
Can be used normally for Pana torch, because it is a consumable item, is it good?
This review is about item#05869272.
welding
4
From Japan
On 2014-03-12 18:57:21
There is no problem in particular.
This review is about item#05869263.

Related Products