Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

N Type Nozzle

2014 TRUSCO Published Page
2-2528
Mounting Outer Diameter (mm)
25
Mass (g/piece)
150
Current (A)
500
Type
N nozzle
Overall Length (mm)
88
Compatible
Torch N
...see all>
Product Options
ADD TO CART
Nozzle Inside Diameter (phi mm) Shape Tip Outer Diameter (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Inside Diameter (phi mm) Shape Tip Outer Diameter (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 Straight 25 (Box) Blue 293-2555 1Box(5PC) 1 001 001 36942421 44.99 SGD
In stock
- - 19 (Box)Blue 293-2571 1Box(5PC) 1 001 005 36942403 98.99 SGD
In stock
- - 22 (Box)Blue 293-2563 1Box(5PC) 1 001 010 36942412 96.99 SGD
In stock
ADD TO CART

Related Products