Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Wire Diameter (phi mm) Type 2014 TRUSCO Published Page Weight (g) Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Type 2014 TRUSCO Published Page Weight (g) Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 N type Standard 2-2528 170 45 - 293-2474 1Bag(10PC) 1 002 004 05603884 14.99 SGD
In stock
0.6 N type Standard - - - - - 1Bag(10PC) 1 002 016 05603823 23.99 SGD
In stock
1.4 N type Standard - - - 45 293-2466 1Box(10PC) 1 002 017 05603875 14.99 SGD
In stock
0.8 N type Standard - - - - - 1Bag(10PC) 1 002 005 05603832 23.99 SGD
In stock
0.9 N type Standard - - - - 293-2431 1Bag(10PC) 1 002 001 05603841 14.99 SGD
In stock
1.0 N type Standard - - - - 293-2440 1Bag(10PC) 1 002 002 05603857 14.99 SGD
In stock
1.2 N type Standard - - - - 293-2458 1Bag(10PC) 1 002 003 05603866 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Request from customer
5
From Japan
On 2016-08-18 16:50:54
There is nothing to say. Delivery is early. Was saved.
This review is about item#5603866.
welding
5
From Japan
On 2015-04-01 08:37:48
It was cheaper @ 10 yen than the local trading company.
This review is about item#05603866.
As welding work consumables.
5
From Japan
On 2014-12-09 08:28:50
It is easy to use as it is a manufacturer item.
This review is about item#05603866.
welding
5
From Japan
On 2014-06-25 13:39:52
Since thin wire welding is done, since the tip becomes dirty and the movement of the wire becomes bad, it will be replaced frequently so it is saved for price
This review is about item#05603823.
welding
4
From Japan
On 2008-06-24 15:31:55
Easy to use
This review is about item#05603857.
Used for welding
3
From Japan
On 2008-01-17 09:34:24
Nothing in particular
This review is about item#05603841.
I always use it when doing welding.We are cheaper than any trading company so we will love Monotaro
5
From Japan
On 2007-10-30 09:04:58
We think that it is very easy to use because we love this product from the beginning of welding process
This review is about item#05603866.

Related Products