Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Tip Edge Outer Diameter (mm) Overall Length (mm) Main Compatible Torch Wire Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Edge Outer Diameter (mm) Overall Length (mm) Main Compatible Torch Wire Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Matsushita type, Daihen type (Common) 1 N type Long chip 1Bag(10PC) 1 002 008 05603902 91.99 SGD
Shipped after 2018-06-29
4 69 - 0.8 - 1bag(10pc) 1 002 006 75392615 93.99 SGD
In stock
4 69 - 0.6 - 1bag(10pc) 1 002 011 75392606 129.99 SGD
Shipped after 2018-07-04
4 69 - 1.4 - 1bag(10pc) 1 002 012 75392624 82.99 SGD
Shipped after 2018-06-29
4 69 - 1.6 - 1bag(10pc) 1 002 010 75392633 82.99 SGD
Shipped after 2018-06-29
- - Matsushita, daihen type (common) 0.9 N type Strong chip 1Bag(10PC) 1 002 007 05603893 91.99 SGD
In stock
- - Matsushita, daihen type (common) 1.2 N type Strong chip 1Bag(10PC) 1 002 009 05603911 91.99 SGD
In stock
ADD TO CART

Related Products