Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Connection Method Weight (g) Length (mm) Usage Rate (%) Square Cable Connection Method Compatible Current (A) Compatible Electric Wire (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Method Weight (g) Length (mm) Usage Rate (%) Square Cable Connection Method Compatible Current (A) Compatible Electric Wire (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 700 255 60 - - 500 22-50 1pc 1 JB500 18368945 46.99 SGD
Shipped after 2018-06-29
- 700 255 60 - - 500 50-60 1pc 1 JB500 18368954 48.99 SGD
Shipped after 2018-06-29
- 885 270 60 - - 750 100-150 1pc 1 JC750 18369006 69.99 SGD
Shipped after 2018-06-29
- 990 300 60 - - 1000 150-200 1pc 1 JD1000 18369015 139.99 SGD
Shipped after 2018-06-29
- 700 255 60 - - 500 60-80 1pc 1 JB500 18368988 50.99 SGD
Shipped after 2018-06-29
- 865 270 60 - - 750 80-100 1pc 1 JC750 18368972 66.99 SGD
Shipped after 2018-06-29
- 795 270 60 - - 750 60-80 1pc 1 JC750 18368963 66.99 SGD
Shipped after 2018-06-29
- 700 255 60 - - 500 60-80 1pc 1 JB500 18368936 36.99 SGD
Shipped after 2018-06-29
- 690 270 60 - - 750 80-125 1pc 1 JC750 18368997 60.99 SGD
Shipped after 2018-06-29
- 510 295 - - - 500 50-80 1set(2set) 1 JB500 07560962 87.99 SGD
In stock
(Between joints) pin 250 200 - - Solder type 300 22 to 50 1Bag(1Set) 1 JA300 05588466 34.99 SGD
Shipped after 2018-06-29
- 250 200 - - - 300 22 - 50 1Bag(2Set) 1 JA300 06299772 43.99 SGD
In stock
- 250 200 - 22 - 300 22 1Bag(2Set) 1 JA300 06299781 57.99 SGD
In stock
- 250 200 - 38 - 300 38 1Bag(2Set) 1 JA300 06299797 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Connecting the power cord
3
From Japan
On 2016-04-25 07:39:54
Because it crushes well, I purchased it as a consumable item. Rose selling not only male, but also want a scalpel
This review is about item#06299772.
Welding operation
4
From Japan
On 2009-01-14 08:29:24
When I thought that the color of the cover was blue, actually it was black
This review is about item#06299781.

Related Products