Buy more than* S$200* and get FREE SHIPPING

Earth Clips

4.29 (7)
Maximum Clip Capability (mm)
25
Welding Current (A)
300
Weight (g)
380
Specification
Electric connection method (Screw stop)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M300 05588396 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
welding
2
From Japan
On 2018-03-19 08:20:08
Although making is good, since the grip of the cable connecting part is short, every time you use it your fingers will hang on the cable and the moving connection will be quickly grazed. Is it originally covered? I think. I'm installing the pipe for the time being.
This review is about item#5588396.
TIG welding
5
From Japan
On 2016-11-22 17:15:59
It is relatively small and easy to handle. One copper tube that was displayed as an option was also included. I think that it is good to have a display on the item description as an accessory because it is hard to understand.
This review is about item#5588396.
Aluminum fittings
5
From Japan
On 2016-10-18 16:41:18
It's small and easy to use, but the spring will be bad quickly with heat.
This review is about item#5588396.
welding
4
From Japan
On 2015-07-15 22:39:06
It is easy to use.
This review is about item#05588396.
welding
4
From Japan
On 2015-07-15 14:50:24
It is easy to use.
This review is about item#05588396.
Earth of welding machine
5
From Japan
On 2014-07-04 20:40:46
It is a solid product and it is a very easy to use item.
This review is about item#05588396.
Machine fabrication repair
5
From Japan
On 2010-04-06 21:40:17
It is of sufficient quality. The price is also cheap. Others bought cables and holders together so the shipping cost was also free.
This review is about item#05588396.

Related Products