Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Nominal Sq Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Sq Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60mm2 - 1PC 1 RC60sq-2.5S 05847274 -
Discontinued
[x]
22mm<SUP>2 </SUP> 6.9 1PC 1 RC22-2.5S 05847247 169.99 SGD
In stock
38mm<SUP>2 </SUP> 8.9 1PC 1 RC38-2.5S 05847256 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2017-07-31 08:10:50
It is soft and easy to weld. I also want to purchase.
This review is about item#05847247.
Arc welding
5
From Japan
On 2017-06-03 15:02:31
It is soft, it has good workability even when it is small, and welding work can be done quite easily.
This review is about item#5847247.
welding
3
From Japan
On 2016-11-10 01:25:53
Although it was good, it is not a pipe, and since the surroundings of the site is the sea, if it is used as a waste, it rusts and does not match the price. It is an item I want to use on a proper footing and land. It is amazingly soft and makes me feel like welding is getting better.
This review is about item#05847256.
Repair of construction machine
5
From Japan
On 2015-07-23 08:27:38
I purchased 38 Scare, but it is light and messed up. Because we use a rod of φ5 × 450 often, the fatigue of the shoulder is completely different. I hesitated because it is expensive but I wish I could purchase it faster. Since the female one-touch joint is also included, we were able to connect separately without purchasing it at an expensive rose.
This review is about item#05847256.
Easy simple welding repair of machine
5
From Japan
On 2014-09-06 04:41:46
It is really soft and light so it is easy to swing to weld from various angles. As for durability, it is coming now, but it felt convenient.
This review is about item#05847247.

Related Products