Holder
(6)
Welding Current (A) 300
Weight (g) 435
Length (mm) 235
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
<<
Sanritsu Electric Industry
Sanritsu Electric Industry
Sanritsu Electric Industry
Sanritsu Electric Industry
Sanritsu Electric Industry
Sanritsu Electric Industry
Sanritsu Electric Industry
Sanritsu Electric Industry
Sanritsu Electric Industry
Sanritsu Electric Industry
>>
Customer Reviews
5 star
5
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
welding
From Japan
On 2017-10-15 07:39:24
very good.
The price is also cheap, and the performance is good. The solidness of the spring is exquisite.
Electric welding
From Japan
On 2017-05-01 21:00:48
It is an essential consumable item for handwelding welding. Since it purchased as a spare item, it is still unused but there is no problem at all. Immediate delivery is also grateful.
Structure of welding machine
From Japan
On 2017-03-26 19:09:43
It has good insulation performance and normal usability is very good. . . . .
I am doing welding of SD
From Japan
On 2016-10-14 16:37:22
I think that it is very good for the price.
Light welding
From Japan
On 2014-11-27 23:42:59
The spring is strong and can be held reliably. Making is very good. It is the highest as a product that can be bought at this price.
welding
From Japan
On 2012-08-20 16:22:05
It is a replacement as I have used up to now because it has broken. I rarely buy things, so I do not know if the price is advantageous. Usability is the same as ever, so once it is satisfying.
Customers Who Bought This Item Also Bought
<<
Sanritsu Electric Industry
Sanritsu Electric Industry
Sanritsu Electric Industry
Sanritsu Electric Industry
Sanritsu Electric Industry
Sanritsu Electric Industry
Sanritsu Electric Industry
>>
Related Products
Top