Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Grounding Clip

4.33 (3)
Maximum Clip Capability (mm)
35
Welding Current (A)
300
Weight (g)
550
Specification
Electric connection method (Screw stop)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA300 05588405 23.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Construction of the welding machine
3
From Japan
On 2017-03-26 19:17:02
The was created a new code to connect the cord to clip the tip side You must be familiar with the use.
This review is about item#5588405.
Welding operation
5
From Japan
On 2016-10-06 17:43:58
It is not perfect if you are firm.
This review is about item#05588405.
Welding operation of the sash
5
From Japan
On 2016-05-06 18:27:51
Is is not anyone earth clip even when the scissors Shiloh wind the big cab tire is very nice.
This review is about item#05588405.

Related Products