Buy more than* S$200* and get FREE SHIPPING

Handy Type Thermometer

4.00 (2)
Caution
Sensor and soft case not included Body measuring range depends on sensor that is mounted., Sensor and soft case not included Body measuring range depends on sensor that is mounted., Sensor and soft case not included Body measuring range depends on sensor that is mounted., Sensor and soft case not included Body measuring range depends on sensor that is mounted.
Thermometer Type
Handy type
Type of display Temperature
Digital
Ambient Humidity (% RH)
45-85, 45 - 85
0.1 degree C Possible Display Range (degree C)
-199.9-199.9, -199.9 - 199.9
Sampling
About 0.3sec period, Cycle of about 0.3 second
Battery life (hours)
About 400, Approx. 400
Functions
Peak hold / bottom hold measurements hold burnout (sensor disconnection) 0 / 0.1 degree C display min resolution switching auto power OFF3min / 30min / OFF (always power ON) battery capacity decreases alarm, Peak hold/bottom hold Holding measuring values Burnout (sensor break) 0/0.1 degree C Display resolving power AUTO POWER OFF 3 MINUTES / 30 MINUTES/OFF (POWER IS ALWAYS ON) Low battery alarm
Pricision (deg C)
+ / Over (0.2% of indicated value + 1digit) or + / - 2 within (the value of whichever is greater) * over 100 or less is + / - 4 within, +/- (Values of 0.2% + 1 digit) or +/- 2 within (any larger value) * below-100 +/- 4 within
Dimensions (Vetical x Horizontal x Thickness) (mm)
145x52x25, 145x52x25
Ambient Temperature
0 over 50 degree C, 0-50 deg C
Input
K(JIS/IEC), K(JIS/IEC)
Display
Liquid crystal display, Liquid crystal display
Measurment Range (deg C)
-200-1200, -200 - 1200
Power
AA alkaline batteries (LR6) 2 This, Two AA alkaline dry cells (LR6)
Weight (g)
About 140 (including battery), About 140(battery included)
Accessories
2 AA batteries, strap, Two AA batteries, strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP-350C*A 35805646 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of mold surface temperature
4
From Japan
On 2016-03-22 18:58:54
It was more compact and light than I expected. Sensor is heavier than cancer body. I think that it is convenient to move if there is a case where the main body and the sensor enter together.
This review is about item#35805646.
Set as thermometer reference
4
From Japan
On 2015-10-06 14:39:29
Compact and easy to manage
This review is about item#35805646.

Related Products