Buy more than* S$200* and get FREE SHIPPING

Thermometer Sensor, DP-350, Handy Type

4.00 (2)
...see all>
Product Options
ADD TO CART
Specification Cable Length (m) Shape Type Maximum Temperature (Degree C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Cable Length (m) Shape Type Maximum Temperature (Degree C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 (straight cable) Straight type Stationary surface for 600   1PC 1 ST-32(600deg C) 09170542 209.99 SGD
In stock
- 1 (straight cable) Straight type Stationary surface for 300   1PC 1 ST-23(300deg C) 05605424 -
Discontinued
[x]
- - - - 300   1pc 1 ST-230L(300 degree C) 49419326 139.99 SGD
In stock
- - - - 300   1pc 1 ST-230(300 degree C) 49419317 129.99 SGD
In stock
- - - - 300   1pc 1 ST-230/C(300 degree C) 55573656 129.99 SGD
In stock
Curl Cord, Cable - - - 300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ST-23 / C (300 deg C) 34604911 -
Discontinued
[x]
- - - - 1000   1PC 1 ST-29H(1000deg C) 03788346 279.99 SGD
Shipped after 2018-05-08
- - - - 800   1PC 1 ST-29(800deg C) 05605442 249.99 SGD
Shipped after 2018-04-27
- 1 (straight cable) L type For stationary surface 300   1PC 1 ST-23L(300deg C) 05605433 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Measure surface temperature of mold
4
From Japan
On 2016-03-22 19:01:35
I wanted a type in which the head part moves. . . We measure the temperature of the surface of the mold during molding, so it is appreciated if the contact surface is touching well or if light is on. The part with a little bit shorter is more convenient for measuring the mold.
This review is about item#05605424.
Surface temperature measurement of mold
4
From Japan
On 2015-10-06 14:37:03
Why are not we dealing with improved versions that move the tip?
This review is about item#05605424.

Related Products