Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Screw Designation Dimension Pitch (mm) TRUSCO Part Number 2014 TRUSCO Published Page Compatible Screw Pitch Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Designation Dimension Pitch (mm) TRUSCO Part Number 2014 TRUSCO Published Page Compatible Screw Pitch Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M24 - - - M24x2.00 2.0 -   1PC 1 M24-2.0 INP 40502113 229.99 SGD
Shipped after 2018-06-29
M4 - - - M4x0.75 0.75 -   1PC 1 M4-0.75 INP 40501237 -
Discontinued
[x]
M8 - - - M8x1.00 1.0 -   1PC 1 M8-1.0 INP 40502034 129.99 SGD
Shipped after 2018-06-29
M14 - - - M14x1.50 1.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M14-1.5 INP 40502043 169.99 SGD
Shipped after 2018-06-29
M2.5 - - - M2.5x0.45 0.45 -   1PC 1 M2.5-0.45 INP 40501194 129.99 SGD
Shipped after 2018-06-25
M22 - - - M22x1.50 1.5 -   1PC 1 M22-1.5 INP 40502095 219.99 SGD
Shipped after 2018-07-02
M22 - - - M22x2.50 2.5 -   1PC 1 M22-2.5 INP 40501264 239.99 SGD
Shipped after 2018-07-02
M24 - - - M24x1.50 1.5 -   1PC 1 M24-1.5 INP 40502104 229.99 SGD
Shipped after 2018-07-02
M30 - - - M30x1.50 1.5 -   1PC 1 M30-1.5 INP 40502131 -
Discontinued
[x]
M5 - - - M5x0.90 0.9 -   1PC 1 M5-0.9 INP 40501246 -
Discontinued
[x]
M7 - - - M7x1.00 1.0 -   1PC 1 M7-1.0 INP 40501255 -
Discontinued
[x]
M16 - - - M16x1.50 1.5 -   1PC 1 M16-1.5 INP 40502052 179.99 SGD
Shipped after 2018-06-29
M18 - - - M18x1.50 1.5 -   1PC 1 M18-1.5 INP 40502061 189.99 SGD
Shipped after 2018-07-02
M2.2 - - - M2.2x0.45 0.45 -   1PC 1 M2.2-0.45 INP 40501185 169.99 SGD
Shipped after 2018-06-29
M20 - - - M20x1.50 1.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M20-1.5 INP 40502077 199.99 SGD
Shipped after 2018-07-02
M20 - - - M20x2.00 2.0 -   1PC 1 M20-2.0 INP 40502086 199.99 SGD
Shipped after 2018-07-02
M26 - - - M26x1..5 1..5 -   1PC 1 M26-1..5 INP 40502122 -
Discontinued
[x]
M3.5 - - - M3.5x0.60 0.6 -   1PC 1 M3.5-0.6 INP 40501221 -
Discontinued
[x]
M3 - - - M3x0.60 0.6 -   1PC 1 M3-0.6 INP 40501212 -
Discontinued
[x]
M2.6 - - - M2.6x0.45 0.45 -   1PC 1 M2.6-0.45 INP 40501203 129.99 SGD
Shipped after 2018-06-25
- - - - - - -   1PC 1 M16-2.0 INP 37057553 109.99 SGD
Shipped after 2018-06-25
M14 - 125-7277 1-0357 M14x2.00 2.0 292   1PC 1 M14-2.0 INP 37057535 99.99 SGD
Shipped after 2018-06-26
M18 - 125-7293 1-0357 M18x2.50 2.5 391   1PC 1 M18-2.5 INP 37057571 119.99 SGD
Shipped after 2018-06-26
M20 - 125-7307 1-0357 M20x2.50 2.5 473   1PC 1 M20-2.5 INP 37057596 119.99 SGD
Shipped after 2018-06-25
M12 - - - M12x1.25 1.25 265   1PC 1 M12-1.25 INP 09469932 86.99 SGD
Shipped after 2018-06-25
M12 - - - M12x1.50 1.5 265   1PC 1 M12-1.5INP 08748047 86.99 SGD
Shipped after 2018-06-25
M2 0.4 - - - - -   1PC 1 M2-0.4 INP 09340222 87.99 SGD
Shipped after 2018-06-25
M3 0.5 125-7200 - - - -   1PC 1 M3-0.5 INP 05495427 67.99 SGD
Shipped after 2018-06-25
M4 0.7 125-7218 - - - -   1PC 1 M4-0.7 INP 05495436 68.99 SGD
Shipped after 2018-06-25
M5 0.8 125-7226 - - - -   1PC 1 M5-0.8 INP 05495445 71.99 SGD
Shipped after 2018-06-25
M6 1.0 125-7234 - - - -   1PC 1 M6-1.0 INP 05495524 74.99 SGD
Shipped after 2018-06-25
M8 1.25 125-7242 - - - -   1PC 1 M8-1.25 INP 05495533 79.99 SGD
Shipped after 2018-06-25
M10 1.0 - - - - -   1PC 1 M10-1.0 INP 07346421 82.99 SGD
Shipped after 2018-06-25
M10 1.25 - - - - -   1PC 1 M10-1.25 INP 06650156 82.99 SGD
Shipped after 2018-06-25
M10 1.5 125-7251 - - - -   1PC 1 M10-1.5 INP 05495542 88.99 SGD
Shipped after 2018-06-25
M12 1.75 125-7269 - - - -   1PC 1 M12-1.75 INP 05495551 94.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Set of sprue
5
From Japan
On 2018-05-01 11:43:40
In order to install the sprue, I purchased it with a set. There is no problem as performance.
This review is about item#5495427.
Used when inserting a helical insert.
3
From Japan
On 2017-07-10 21:08:25
Although I was using the same thing before, it was as hard to use the handle as usual, I wish I could devise a way to fix the steering wheel even in the middle.
This review is about item#5495436.
Screw restoration
3
From Japan
On 2016-08-11 23:05:26
Disadvantage of flying coma when defeating even a little at the time of inserting a coil In fact, even if you do not buy this you can substitute with a nut
This review is about item#9469932.
To aluminum
1
From Japan
On 2015-12-03 21:58:03
A helicop does not enter the guide. I ran out of products. worst
This review is about item#05495436.
Helical work
4
From Japan
On 2015-02-16 13:26:55
I was saved because I could work more easily than I thought. Failure has decreased and work efficiency has improved.
This review is about item#05495524.
Required for inserting the sprue
2
From Japan
On 2014-05-12 18:02:17
It is used because it is set with the sprue, but as the tip of the tool is thinner it seems easier to see the insertion hole, so it is not too much, but because it is thin, it is thin so the tool is not stable when inserting. Although it is still stable if it is a large M10 sprint, I'd like you to improve the shape of the tool a little more.
This review is about item#05495445.
Female screw repair
5
From Japan
On 2013-10-14 18:48:33
Care must be taken not to pitch the pitch to insert the sprue.
This review is about item#07346421.
Plastic processing
5
From Japan
On 2012-07-30 14:04:09
Cheap and quick to obtain
This review is about item#05495542.
Helisert tap
5
From Japan
On 2012-04-02 12:27:16
Although other manufacturers also examined, I also made it by famous manufacturer. Quality etc. are correct in correct answer.
This review is about item#05495524.
Repair of filing thread mountain
5
From Japan
On 2012-02-23 13:53:12
It is easy to use once it is used, but for beginners you may need a more detailed instruction manual.
This review is about item#07346421.

Related Products