Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pitch 2014 TRUSCO Published Page Weight (g) TRUSCO Part Number Compatible Drill Diameter (mm) Screw Designation Dimension Pitch (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch 2014 TRUSCO Published Page Weight (g) TRUSCO Part Number Compatible Drill Diameter (mm) Screw Designation Dimension Pitch (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-0357 208 125-7030 14.5 M14 2 # 1 each 2, # 3 1Set 1 M14-2.0 TAP 08240066 98.99 SGD
Shipped after 2018-04-23
- 1-0357 450 125-7064 21 M20 2.5 # 1 each 2, # 3 1Set 1 M20-2.5 TAP 32623927 249.99 SGD
Shipped after 2018-04-24
0.45 - - - 2.6 M2.5 0.45 # 1 each 2, # 3 1Set 1 M2.5-0.45 TAP 40501063 64.99 SGD
Shipped after 2018-04-23
0.45 - - - 2.8 M2.6 0.45 # 1 each 2, # 3 1Set 1 M2.6-0.45 TAP 40501072 67.99 SGD
Shipped after 2018-05-01
3.5 - - - 31 M30 3.5 # 1 each 2, # 3 1Set 1 M30-3.5 TAP 40501167 1,119.99 SGD
Shipped after 2018-05-01
3 - - - 25 M24 3 # 1 each 2, # 3 1Set 1 M24-3.0 TAP 40501151 709.99 SGD
Shipped after 2018-04-27
0.6 - - - 3.2 M3 0.6 # 1 each 2, # 3 1Set 1 M3-0.6 TAP 40501081 -
Discontinued
[x]
4 - - - 37.1 M36 4 # 1 each 2, # 3 1Set 1 M36-4.0 TAP 40501176 -
Discontinued
[x]
2.5 1-0357 408 125-7056 19 M18 2.5 # 1 each 2, # 3 1Set 1 M18-2.5 TAP 40501133 209.99 SGD
Shipped after 2018-04-24
0.6 - - - 3.7 M3.5 0.6 # 1 each 2, # 3 1Set 1 M3.5-0.6 TAP 40501097 -
Discontinued
[x]
0.45 - - - 2.3,2.4 M2.2 0.45 # 1 each 2, # 3 1Set 1 M2.2-0.45 TAP 40501054 76.99 SGD
Shipped after 2018-04-27
2.5 - - - 23 M22 2.5 # 1 each 2, # 3 1Set 1 M22-2.5 TAP 40501142 539.99 SGD
Shipped after 2018-05-01
0.9 - - - 5.3 M5 0.9 # 1 each 2, # 3 1Set 1 M5-0.9 TAP 40501115 -
Discontinued
[x]
0.75 - - - 4.2 M4 0.75 # 1 each 2, # 3 1Set 1 M4-0.75 TAP 40501106 -
Discontinued
[x]
1 - - - 7.3 M7 1 # 1 each 2, # 3 1Set 1 M7-1.0 TAP 40501124 -
Discontinued
[x]
- - - - 2.1 M2 0.4 # 1 each 2, # 3 1Set 1 M2-0.4 TAP 09340247 63.99 SGD
Shipped after 2018-04-23
- - - - 3.1 M3 0.5 # 2 and #3, 1 piece each 1Set 1 M3-0.5 TAP 05495357 30.99 SGD
Shipped after 2018-04-23
- - - - 4.2 M4 0.7 # 2 and #3 -- one each 1Set 1 M4-0.7 TAP 05495366 29.99 SGD
Shipped after 2018-04-23
- - - - 5.2 M5 0.8 # 2 and #3, 1 piece each 1Set 1 M5-0.8 TAP 05495375 27.99 SGD
Shipped after 2018-04-23
- - - - 6.3 M6 1 # 2 and #3 -- one each 1Set 1 M6-1.0 TAP 05495384 28.99 SGD
Shipped after 2018-04-23
- - - - 8.4 M8 1.25 # 2 and #3, 1 piece each 1Set 1 M8-1.25 TAP 05495393 40.99 SGD
Shipped after 2018-04-23
- - - - 10.5 M10 1.5 # 2 and #3 -- one each 1Set 1 M10-1.5 TAP 05495402 54.99 SGD
Shipped after 2018-04-23
- - - - 12.5 M12 1.75 # 2 and #3, 1 piece each 1Set 1 M12-1.75 TAP 05495411 73.99 SGD
Shipped after 2018-04-23
- - - - 16.5 M16 2 # 2 and #3 -- one each 1Set 1 M16-2.0 TAP 32623911 139.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Screw repair
5
From Japan
On 2017-07-02 15:25:02
It is saved because various parts can be bought in bulk.
This review is about item#5495384.
Insertion of sprue
5
From Japan
On 2016-03-23 19:59:27
It was sharp enough as it was a dressing of aluminum this time.
This review is about item#05495384.
Pilot hole tap for inserting a screw
2
From Japan
On 2014-05-12 18:06:36
Buy it because it is set in a sprue. The price is somewhat higher, and it is not a spiral tap, so it is difficult to discharge the scraps. If you have a dedicated spiral tap, I would like to purchase it.
This review is about item#05495375.
Tap hole of the spline
5
From Japan
On 2014-05-05 18:22:28
There is no problem as a tap. Strongly speaking, the price is high. I understand that it will become higher as it is different from the standard tap, but will not it manage a little more? Although it is used for processing that failure is not permitted, exchange at high frequency is a tough price.
This review is about item#05495357.
Air dryer screw thread repair
5
From Japan
On 2014-02-02 13:54:57
It is extremely easy to use. The price is also cheap and it is saved.
This review is about item#05495357.
Maintenance
5
From Japan
On 2013-09-26 13:23:28
It can be used normally
This review is about item#05495384.
We used screws removed from aluminum products for reprocessing.
5
From Japan
On 2012-04-19 10:01:36
There was sometimes called a dedicated tap and it was possible to use without any problems. After processing, I could work smoothly and it was saved.
This review is about item#05495366.
We used screws removed from aluminum products for reprocessing.
5
From Japan
On 2012-04-19 09:48:40
Since it is a used product, it was able to use with confidence.
This review is about item#05495366.
We used screws removed from aluminum products for reprocessing.
5
From Japan
On 2012-04-19 09:38:54
I used it more than before, so I was able to work smoothly.
This review is about item#05495357.
Helisert tap
5
From Japan
On 2012-02-21 14:53:20
It was a good product.
This review is about item#05495393.

Related Products