Buy more than* S$200* and get FREE SHIPPING

Endless belt 50

5.00 (4)
Purpose
for Grinding the wood and the metal
Dimension (mm)
50x915
...see all>
Product Options
ADD TO CART
Set Contents Application Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Application Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
WA#60 120 240 / one sheet each - WA#60, 120, 240 1Pack(3Sheet) 1 BE-20S 05622574 25.99 SGD
Shipped after 2018-05-28
WA#60/2 / two sheets For polishing of metal and wood. WA#60 1Pack(2Sheet) 1 BE-21#60 05622583 20.99 SGD
Shipped after 2018-05-28
WA#120/2 / two sheets For polishing of metal and wood. WA#120 1Pack(2Sheet) 1 BE-22#120 05622592 20.99 SGD
Shipped after 2018-05-28
WA#240/2 sheets For polishing of metal and wood. WA#240 1Pack(2Sheet) 1 BE-23#240 05622601 20.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Mostly used during wood working
5
From Japan
On 2018-03-06 16:28:12
It is used when roughing the surface of the board, but endless belts are durable and are very useful.
This review is about item#5622592.
Wood work
5
From Japan
On 2017-07-30 20:13:57
I was saved because I was just looking for this size. Making is done very well, and it is connected beautifully not to feel uncomfortable even if you trace the joint with your hands. There was no problem at all in polishing condition.
This review is about item#5622574.
Polishing of stainless steel and bronze
5
From Japan
On 2014-10-21 13:14:59
I feel the belt is softer than the one I used before, and the seams also feel a smooth feel.
This review is about item#05622583.
Wood crafts
5
From Japan
On 2013-03-11 19:48:08
I always use it for my machine, but again, this is rich in stock and can respond promptly, so it is saved.
This review is about item#05622574.

Related Products