Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Grain Size Belt Length (mm) Belt Width (mm) Abrasive Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Grain Size Belt Length (mm) Belt Width (mm) Abrasive Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x915 150 - - Aluminum oxide   1Box(10PC) 1 DAXB-KFL100x915 06171164 73.99 SGD
In stock
100x915 320 - - Aluminum oxide   1Box(10PC) 1 DAXB-KFL100x915 06171191 73.99 SGD
In stock
100x915 600 915 100 - *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 DAXB-FL100 x915 33396466 97.99 SGD
Shipped after 2018-02-27
100x915 800 915 100 - *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 DAXB-FL100 x915 33396493 119.99 SGD
Shipped after 2018-03-27
100x915 24 - - AA (aluminium oxide)   1Box(5PC) 1 DAXB 100x915 06171094 60.99 SGD
In stock
100x915 30 - - AA (aluminium oxide)   1Box(5PC) 1 DAXB 100x915 06171103 56.99 SGD
Shipped after 2018-02-27
100x915 36 - - AA (aluminium oxide)   1Box(5PC) 1 DAXB 100x915 06171112 52.99 SGD
Shipped after 2018-02-27
100x915 40 - - AA (aluminium oxide)   1Box(10PC) 1 DAXB-KFL100x915 06171121 90.99 SGD
In stock
100x915 60 - - AA (aluminium oxide)   1Box(10PC) 1 DAXB-KFL100x915 06171137 85.99 SGD
In stock
100x915 80 - - AA (aluminium oxide)   1Box(10PC) 1 DAXB-KFL100x915 06171146 80.99 SGD
In stock
100 x 915 100 - - AA (aluminium oxide)   1Box(10PC) 1 DAXB-KFL100x915 03393144 74.99 SGD
In stock
100x915 120 - - AA (aluminium oxide)   1Box(10PC) 1 DAXB-KFL100x915 06171155 73.99 SGD
In stock
100x915 180 - - AA (aluminium oxide)   1Box(10PC) 1 DAXB-KFL100x915 06171173 73.99 SGD
In stock
100x915 240 - - AA (aluminium oxide)   1Box(10PC) 1 DAXB-KFL100x915 06171182 73.99 SGD
In stock
100x915 400 - - AA (aluminium oxide)   1Box(10PC) 1 DAXB-KFL100x915 06171207 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Polishing of materials
5
From Japan
On 2017-12-14 07:25:09
As usual you can cut well, the reduction is also slow and very satisfied.
This review is about item#06171121.
After forging the sickle of the cow hammer, it is used to flatten the surface of the steel.
5
From Japan
On 2017-02-22 20:55:20
It was easy to shave to put out the surface of the steel, it was easy, it became flat and it was able to shorten the time.
This review is about item#6171094.
Polishing of painted surface
2
From Japan
On 2016-09-13 16:20:56
Product itself is used without problems. However, although it is also in the product review earlier, please also handle # 600 and # 800 with finer granularity than # 400. Although this product has been answered that there is nothing finer than # 400, there is a resin cross belt of Sankyo Rikakyo # 800.
This review is about item#6171182.
Chamfering of metal
5
From Japan
On 2015-07-26 09:55:17
Previously, we used products from other companies (foreign products), but weak strength suddenly disappears suddenly and it seems to be injured dangerously and it returned to sankyo chemistry which I used from old days. It is dangerous to choose by price alone.
This review is about item#06171137.
Grinding / polishing of hardwood for making instruments
5
From Japan
On 2014-01-30 14:56:05
Initial performance is very satisfactory, but I use it while I am interested in how durable it is.
This review is about item#03393144.
Polishing at finish
4
From Japan
On 2012-05-11 09:43:56
I always buy it all the time. I do not have any complaints especially from the site, so I think I will buy it from now on.
This review is about item#06171137.
Polishing at finish
4
From Japan
On 2012-05-11 09:39:47
I always buy it all the time. I do not have any complaints especially from the site, so I think I will buy it from now on.
This review is about item#03393144.
The shape of the wooden rod
5
From Japan
On 2011-05-07 17:05:25
Good
This review is about item#06171182.
Polishing wood
2
From Japan
On 2008-09-13 09:03:41
It would be nice if there were objects with finer granularity than number 400. My eyes closed shortly.
This review is about item#06171207.

Related Products