Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mobile tripod

4.50 (2)
Hook Mounting Part Dimension (mm)
23x50, 23x50
Pipe Dimension (mm)
1250: Length diameter42.7: diameter 2.4: wall thickness
Overall Length (m)
2.5 / 1.35 (at the time of storage)
AlLowable Load (t)
1 (in case of more than three legs evenly load / hanging angle 70 degrees)
Weight (kg)
25, 25
Material
Head: Ductile cast iron pipes: structure for copper tube (STK500) connecting fitting (forging SS400) bolt: SCM435 base: press (SS400)
Accessories
Head, pipe x6 this, connecting fitting, base, leg fastening rope, portable bag
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
1PC 1 KT-10 06424266 569.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When moving and removing small motors etc
4
From Japan
On 2016-11-01 03:55:04
There is no ceiling piece in the existing building etc. It is used when moving and removing motors etc. It is sturdier than it looks.
This review is about item#06424266.
I bought it to pull out the root of dead planting.
5
From Japan
On 2013-06-13 15:42:20
Strongly, in my case, it can be used without problem with 1 ton load resistance. I think that I did a good shopping, but if you dare say a place you do not like, "Since the burr on the inner diameter side of the pipe cut part of the pipe has not dropped, you may injure your finger when accidentally thrusting your finger I should be able to do deburring firmly.
This review is about item#06424266.

Related Products