Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Wool Pad

5.00 (2)
Compatible Wire Size (phi mm)
(Maximum) 20
Dimension (mm)
75x75x150
Thickness (mm)
2.6
Description 2
I avoid pain, a wound of the rope and luggage.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 PSP-15 05622276 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Curing
5
From Japan
On 2014-07-17 15:37:42
It is easy to use but expensive.
This review is about item#05622276.
Concrete product transportation
5
From Japan
On 2014-07-03 07:58:17
Lightweight and easy to use
This review is about item#05622276.

Related Products