Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

45 Degree Elbow Stainless Steel Made Threaded Pipe Joints

5.00 (1)
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Maximum Working Pressure (MPa) Dimension L1 (mm) Nominal Diameter (B) Material Shape RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Maximum Working Pressure (MPa) Dimension L1 (mm) Nominal Diameter (B) Material Shape RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 1.0 55 3 Stainless steel (SUS304) - Correspondence 1PC 1 45degL 05700247 129.99 SGD
Shipped after 2018-06-28
100 1.0 64 4 Stainless steel (SUS304) - Correspondence 1PC 1 45degL 05700256 239.99 SGD
Shipped after 2018-06-28
6 1.0 18 1/8 Stainless steel (SUS304) - Correspondence 1PC 1 45degL 05700143 10.99 SGD
In stock
32 1 33 1.25 Stainless steel (SUS304) 45degree elbow Correspondence 1PC 1 45degL 05700204 33.99 SGD
In stock
25 1 28 1 Stainless steel (SUS304) 45degree elbow Correspondence 1PC 1 45degL 05700195 25.99 SGD
In stock
65 1.0 50 2.5 Stainless steel (SUS304) - Correspondence 1PC 1 45degL 05700231 119.99 SGD
Shipped after 2018-06-28
8 1.0 18 1/4 SUS304 45degree elbow Support 1PC 1 45 degree L 05700152 10.99 SGD
In stock
10 1.0 20 3/8 SUS304 45degree elbow Support 1PC 1 45 degree L 05700161 10.99 SGD
In stock
15 1.0 22 1/2 SUS304 45degree elbow Support 1PC 1 45 degree L 05700177 11.99 SGD
In stock
20 1.0 25 3/4 SUS304 45degree elbow Support 1PC 1 45 degree L 05700186 18.99 SGD
In stock
40 1.0 36 1 1/2 SUS304 45degree elbow Support 1PC 1 45 degree L 05700213 40.99 SGD
In stock
50 1.0 43 2 SUS304 45degree elbow Support 1PC 1 45 degree L 05700222 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel piping
5
From Japan
On 2013-02-21 13:48:27
It is wonderful because you can purchase it cheaply at all than purchasing with ordinary purchase routes and its use is completely OK.
This review is about item#05700222.

Related Products