Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cap Malleable Cast Pipe Fitting White

4.12 (8)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
Standard
JIS B2301
...see all
Product Options
ADD TO CART
Nominal Diameter (A) Nominal Diameter (B) Dimension H (mm) Shape RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Nominal Diameter (B) Dimension H (mm) Shape RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 4 55 - Correspondence 1PC 1 BCA 05703537 47.98 SGD
Shipped after 2017-05-02
125 5 58 - Correspondence 1PC 1 BCA 05703546 95.36 SGD
Shipped after 2017-05-02
150 6 65 - Correspondence 1PC 1 BCA 05703555 139.90 SGD
Shipped after 2017-05-02
6 1/8 14 Connector Support 1PC 1 BCA 05703424 3.27 SGD
In stock
8 1/4 15 Connector Support 1PC 1 BCA 05703433 4.07 SGD
In stock
10 3/8 17 Connector Support 1PC 1 BCA 05703442 3.41 SGD
In stock
15 1/2 20 Cap Support 1PC 1 BCA 05703451 3.17 SGD
In stock
20 3/4 24 Cap Support 1PC 1 BCA 05703467 3.77 SGD
In stock
25 1 28 Connector Support 1PC 1 BCA 05703476 4.88 SGD
In stock
32 1 1/4 30 Connector Support 1PC 1 BCA 05703485 6.92 SGD
In stock
40 1 1/2 32 Connector Support 1PC 1 BCA 05703494 8.67 SGD
In stock
50 2 36 Cap Support 1PC 1 BCA 05703503 11.01 SGD
In stock
65 2 1/2 42 Connector Support 1PC 1 BCA 05703512 18.07 SGD
In stock
80 3 45 Connector Support 1PC 1 BCA 05703521 26.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
On drums, and round the nipple, attached together, the filler opening.
5
From Japan
On 2017-03-13 19:36:30
Large, amount of oil is visible, is very good, very happy.
This review is about item#5703512.
Use to the outdoor unit water heater replacement work of the bath
4
From Japan
On 2017-02-03 15:27:51
Was used in a water heater of plumbing, easy to inventory management because it ordered only parts necessary to be able to as small as possible replacement of parts,
This review is about item#5703451.
Water stop
5
From Japan
On 2016-02-01 10:56:21
Rich and convenient time without any standard to go to buy far at low cost
This review is about item#05703503.
Use the maintenance of hydraulic equipment.
5
From Japan
On 2015-11-08 08:32:24
To order every time, we exchange. So cheap it will be saved.
This review is about item#05703494.
Gas piping
5
From Japan
On 2014-05-06 21:08:52
You can use without any problems.
This review is about item#05703451.
We bought for snow tubing.
3
From Japan
On 2014-04-25 13:43:51
Shipping was convenient at the earliest.
This review is about item#05703494.
Used as a pipe at the tip of the cap to be used as a pole (rain intrusion prevention)
3
From Japan
On 2013-11-27 13:54:06
There is also such a usage. In the commercially available single-tube, the wall thickness is easy to bend thin. (Had bent)
This review is about item#05703494.
Waterproof remove the wash-basin during the cleaning of the unit bus
3
From Japan
On 2012-09-18 22:13:35
Wonder if the individual packaging troublesome Speaking to the price of the split have to Well I is not a problem
This review is about item#05703442.

Related Products