Buy more than* S$200* and get FREE SHIPPING

Cap Stainless Steel Made Threaded Pipe Joints

3.00 (1)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
...see all
Product Options
ADD TO CART
RoHS Directive Nominal Diameter (A) Nominal Diameter (B) Dimensions L (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter (A) Nominal Diameter (B) Dimensions L (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 65 2.5 42 - Stainless steel (SUS304) 1PC 1 CA 05700825 45.28 SGD
In stock
Correspondence 80 3 47 - Stainless steel (SUS304) 1PC 1 CA 05700834 60.81 SGD
In stock
Correspondence 100 4 54 - Stainless steel (SUS304) 1PC 1 CA 05700843 119.90 SGD
Shipped after 2017-09-29
Support 6 1/8 14 Connector SUS304 1PC 1 CA 05700737 3.84 SGD
In stock
Support 8 1/4 17 Connector SUS304 1PC 1 CA 05700746 3.88 SGD
In stock
Support 10 3/8 17 Cap SUS304 1PC 1 CA 05700755 3.92 SGD
In stock
Support 15 1/2 19 Cap SUS304 1PC 1 CA 05700764 5.33 SGD
In stock
Support 20 3/4 24 Cap SUS304 1PC 1 CA 05700773 7.02 SGD
In stock
Support 25 1 29 Cap SUS304 1PC 1 CA 05700782 8.21 SGD
In stock
Support 32 1 1/4 32 Connector SUS304 1PC 1 CA 05700791 12.82 SGD
In stock
Support 40 1 1/2 35 Connector SUS304 1PC 1 CA 05700807 15.10 SGD
In stock
Support 50 2 38 Connector SUS304 1PC 1 CA 05700816 22.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is a purpose of plugging the terminal of stainless steel TUBE.
3
From Japan
On 2013-04-22 19:17:55
The state of bare skin The quality of the internal machining finish was better than I expected. I am very satisfied. Shamefully, I ordered TUBE size (diameter) by mistake. I will repurchase. I use it for personal hobby.
This review is about item#05700791.

Related Products