Buy more than* S$200* and get FREE SHIPPING

Reducing Bushing Stainless Screw Pipe Fitting

4.76 (17)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
...see all>
Product Options
ADD TO CART
RoHS Directive Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Nominal Diameter (A) Dimensions SW (mm) Dimensions L (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Nominal Diameter (A) Dimensions SW (mm) Dimensions L (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 1 3 80x25 95 47 - Stainless steel (SUS304) 1PC 1 BU 05702541 69.99 SGD
In stock
Correspondence 1 1/2 4 100x40 120 51 - Stainless steel (SUS304) 1PC 1 BU 05702593 129.99 SGD
Shipped after 2018-03-01
Correspondence 2 1/2 4 100x65 120 51 - Stainless steel (SUS304) 1PC 1 BU 05702611 129.99 SGD
Shipped after 2018-03-01
Correspondence 1 1/4 3 80x32 95 47 - Stainless steel (SUS304) 1PC 1 BU 05702557 64.99 SGD
Shipped after 2018-03-01
Correspondence 1 1/4 2 1/2 65x32 80 45 - Stainless steel (SUS304) 1PC 1 BU 05702514 50.99 SGD
Shipped after 2018-03-01
Correspondence 1 2 1/2 65x25 80 45 - Stainless steel (SUS304) 1PC 1 BU 05702505 50.99 SGD
In stock
Correspondence 1 1/2 3 80x40 95 47 - Stainless steel (SUS304) 1PC 1 BU 05702566 68.99 SGD
In stock
Correspondence 3 4 100x80 120 51 - Stainless steel (SUS304) 1PC 1 BU 05702627 129.99 SGD
Shipped after 2018-03-01
Correspondence 2 4 100x50 120 51 - Stainless steel (SUS304) 1PC 1 BU 05702602 139.99 SGD
Shipped after 2018-05-02
Support 1/8 1/4 8x6 16 15 Bushing diameter difference SUS304 1PC 1 BU 05702216 3.99 SGD
In stock
Support 1/8 3/8 10x6 18 16 Bushing diameter difference SUS304 1PC 1 BU 05702225 3.99 SGD
In stock
Support 1/4 3/8 10x8 18 16 Bushing diameter difference SUS304 1PC 1 BU 05702234 3.99 SGD
In stock
Support 1/8 1/2 15x6 26 21 Bushing diameter difference SUS304 1PC 1 BU 05702243 4.99 SGD
In stock
Support 1/4 1/2 15x8 26 21 Bushing diameter difference SUS304 1PC 1 BU 05702252 4.99 SGD
In stock
Support 3/8 1/2 15x10 26 21 Bushing diameter difference SUS304 1PC 1 BU 05702261 4.99 SGD
Shipped after 2018-05-07
Support 1/8 3/4 20x6 30 24 Bushing diameter difference SUS304 1PC 1 BU 05702277 6.99 SGD
In stock
Support 1/4 3/4 20x8 30 24 Bushing diameter difference SUS304 1PC 1 BU 05702286 6.99 SGD
In stock
Support 3/8 3/4 20x10 30 24 Bushing diameter difference SUS304 1PC 1 BU 05702295 6.99 SGD
In stock
Support 1/2 3/4 20x10 30 24 Bushing diameter difference SUS304 1PC 1 BU 05702304 6.99 SGD
Shipped after 2018-04-12
Support 1/8 1 25 x 6 35 27 Bushing diameter difference SUS304 1PC 1 BU 05702313 10.99 SGD
In stock
Support 1/4 1 25x8 35 27 Bushing diameter difference SUS304 1PC 1 BU 05702322 10.99 SGD
In stock
Support 3/8 1 25x10 35 27 Bushing diameter difference SUS304 1PC 1 BU 05702331 10.99 SGD
In stock
Support 1/2 1 25x15 35 27 Bushing diameter difference SUS304 1PC 1 BU 05702347 10.99 SGD
In stock
Support 3/4 1 25x20 35 27 Bushing diameter difference SUS304 1PC 1 BU 05702356 9.99 SGD
In stock
Support 3/8 1 1/4 32x10 45 30 Bushing diameter difference SUS304 1PC 1 BU 05702365 14.99 SGD
In stock
Support 1/2 1 1/4 32x15 45 30 Bushing diameter difference SUS304 1PC 1 BU 05702374 14.99 SGD
In stock
Support 3/4 1 1/4 32x20 45 30 Bushing diameter difference SUS304 1PC 1 BU 05702383 14.99 SGD
In stock
Support 1 1 1/4 32x25 45 30 Bushing diameter difference SUS304 1PC 1 BU 05702392 14.99 SGD
Shipped after 2018-05-07
Support 3/8 1 1/2 40x10 52 38 Bushing diameter difference SUS304 1PC 1 BU 05702401 18.99 SGD
In stock
Support 1/2 1 1/2 40 x 15 52 38 Bushing diameter difference SUS304 1PC 1 BU 05702417 18.99 SGD
In stock
Support 3/4 1 1/2 40x20 52 38 Bushing diameter difference SUS304 1PC 1 BU 05702426 18.99 SGD
In stock
Support 1 1 1/2 40x25 52 38 Bushing diameter difference SUS304 1PC 1 BU 05702435 17.99 SGD
In stock
Support 1 1/4 1 1/2 40 x 32 52 38 Bushing diameter difference SUS304 1PC 1 BU 05702444 17.99 SGD
In stock
Support 1/2 2 50x15 63 36 Bushing diameter difference SUS304 1PC 1 BU 05702453 26.99 SGD
In stock
Support 3/4 2 50x20 63 36 Bushing diameter difference SUS304 1PC 1 BU 05702462 26.99 SGD
In stock
Support 1 2 50x25 63 36 Bushing diameter difference SUS304 1PC 1 BU 05702471 26.99 SGD
In stock
Support 1 1/4 2 50 x 32 63 36 Bushing diameter difference SUS304 1PC 1 BU 05702487 26.99 SGD
In stock
Support 1 1/2 2 50 x 40 63 36 Bushing diameter difference SUS304 1PC 1 BU 05702496 26.99 SGD
In stock
Support 1 1/2 2 1/2 65x40 81 45 Bushing diameter difference SUS304 1PC 1 BU 05702523 50.99 SGD
In stock
Support 2 2 1/2 65x50 81 45 Bushing diameter difference SUS304 1PC 1 BU 05702532 49.99 SGD
In stock
Support 2 3 80x50 95 47 Bushing diameter difference SUS304 1PC 1 BU 05702575 68.99 SGD
In stock
Support 2 1/2 3 80x65 95 47 Bushing diameter difference SUS304 1PC 1 BU 05702584 66.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.76
17 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2018-01-19 15:22:35
Well, it was an ordinary product that I imagined. Quick response, I appreciate it.
This review is about item#5702261.
Electrical construction
4
From Japan
On 2017-09-22 11:52:00
It is convenient especially when you are troubled at the work site. Price is cheap and easy to order.
This review is about item#5702532.
Fitting pipe fitting change
5
From Japan
On 2016-11-18 11:07:01
It is a beautiful thread cutting state, and it is finished without beautiful burrs and chips. We will not wash the water leak so it seems to be safe to use.
This review is about item#5702277.
Connection of well pump
5
From Japan
On 2016-10-13 16:05:59
I was saved because I did not sell it to my neighbor's home center. Such a shop is necessary for the country living DIY.
This review is about item#5702356.
Used to install a small pressure gauge
5
From Japan
On 2016-08-27 15:22:06
It is in use without any problem. It is made of stainless steel and firmly enters cheese (malleable cast iron pipe fittings) and there is a sense of security.
This review is about item#5702322.
Air piping
5
From Japan
On 2016-08-25 22:15:31
There was no shop I was using or it was saved. Goods are also easy to use normally and it is saved.
This review is about item#5702252.
Pipe diameter difference fitting
5
From Japan
On 2016-05-17 20:20:23
Very easy to use and satisfied.
This review is about item#05702435.
With microbial culture tank
5
From Japan
On 2016-04-11 14:42:25
Because the liquid in the tank is acidic, making is good.
This review is about item#05702435.
Used when attaching washing machine nozzle directly to gun
3
From Japan
On 2016-03-30 19:24:21
Usability is good
This review is about item#05702216.
Agricultural irrigation piping
5
From Japan
On 2015-05-15 06:44:45
Satisfied with low price and rich in size. I am saved because it is difficult to obtain such things because it is a country.
This review is about item#05702243.

Related Products