Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hose Nipple Stainless Steel Made Threaded Pipe Joints

4.00 (4)
RoHS Directive
Support
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
Shape
Nipple
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimension A (mm phi) Dimensions C (phi mm) Nominal Diameter (A) Dimensions SW (mm) Dimension L1 (mm) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Dimensions C (phi mm) Nominal Diameter (A) Dimensions SW (mm) Dimension L1 (mm) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5 3.3 6 12.5 25 1/8 45 1PC 1 HONI 05701096 8.99 SGD
In stock
9 5.6 8 17 24 1/4 47 1PC 1 HONI 05701105 8.99 SGD
In stock
11 7.2 10 20 34 3/8 55 1PC 1 HONI 05701114 8.99 SGD
In stock
14 9.4 15 24 40 1/2 64 1PC 1 HONI 05701123 11.99 SGD
In stock
20.5 14.6 20 31 40 3/4 68 1PC 1 HONI 05701132 19.99 SGD
In stock
27 18.2 25 39 40 1 71 1PC 1 HONI 05701141 24.99 SGD
In stock
33 25.8 32 46 46 1 1/4 81 1PC 1 HONI 05701157 35.99 SGD
In stock
39.5 32.4 40 52 60 1 1/2 95 1PC 1 HONI 05701166 43.99 SGD
In stock
52 43.2 50 63 65 2 106 1PC 1 HONI 05701175 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-05-10 08:46:52
Although it is a standard item, because of its large size, I was worried about the arrival time, but it was very helpful to arrive early.
This review is about item#05701157.
Water piping
1
From Japan
On 2014-03-05 23:13:22
I bought two for the first time in a while but this time the hole is extremely eccentric and the water flies to the side. Even if you connect the hose, the water flies diagonally and it rampages. Yoshikoi can not sell such a product. Was the contents replaced with the third - rate goods?
This review is about item#05701096.
Connection between duct hose and exhaust pipe
5
From Japan
On 2012-11-15 22:40:53
I appreciate your prompt response.
This review is about item#05701175.
Gas-liquid mixing line
5
From Japan
On 2012-09-21 13:33:30
Dimensions are well managed
This review is about item#05701105.

Related Products