Buy more than* S$200* and get FREE SHIPPING

Nipple Stainless Steel Made Threaded Pipe Joints

5.00 (4)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions SW (mm) Nominal Diameter (B) Dimensions L (mm) Shape Material RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions SW (mm) Nominal Diameter (B) Dimensions L (mm) Shape Material RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 77 2.5 81 - Stainless steel (SUS304) Correspondence 1PC 1 HXNI 05701062 64.99 SGD
Shipped after 2018-01-22
80 93 3 90 - Stainless steel (SUS304) Correspondence 1PC 1 HXNI 05701071 93.99 SGD
Shipped after 2018-01-26
100 118 4 107 - Stainless steel (SUS304) Correspondence 1PC 1 HXNI 05701087 139.99 SGD
Shipped after 2018-01-26
6 12.5 1/8 29 Nipple SUS304 Support 1PC 1 HXNI 05700974 4.99 SGD
Shipped after 2018-01-22
8 17 1/4 33 Nipple SUS304 Support 1PC 1 HXNI 05700983 4.99 SGD
Shipped after 2018-01-22
10 20 3/8 37 Nipple SUS304 Support 1PC 1 HXNI 05700992 4.99 SGD
Shipped after 2018-01-22
15 26 1/2 43 Nipple SUS304 Support 1PC 1 HXNI 05701001 6.99 SGD
Shipped after 2018-01-22
20 32 3/4 46 Nipple SUS304 Support 1PC 1 HXNI 05701017 9.99 SGD
Shipped after 2018-01-22
25 38 1 52 Nipple SUS304 Support 1PC 1 HXNI 05701026 13.99 SGD
Shipped after 2018-01-22
32 46 1 1/4 56 Nipple SUS304 Support 1PC 1 HXNI 05701035 17.99 SGD
Shipped after 2018-01-22
40 52 1 1/2 60 Nipple SUS304 Support 1PC 1 HXNI 05701044 24.99 SGD
Shipped after 2018-01-22
50 63 2 65 Nipple SUS304 Support 1PC 1 HXNI 05701053 34.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2014-06-30 21:19:50
a little expensive
This review is about item#05701026.
Piping
5
From Japan
On 2013-08-27 13:46:11
I could use it normally
This review is about item#05700974.
Repair of water supply parts
5
From Japan
On 2013-06-24 15:23:53
Parts entered on the next day after ordering and work was saved.
This review is about item#05701017.
Used for air piping of our machine
5
From Japan
On 2008-09-09 10:11:34
I am in good condition.
This review is about item#05700983.

Related Products