Buy more than* S$200* and get FREE SHIPPING

Elbow Stainless Steel Made Threaded Pipe Joints

5.00 (5)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
...see all>
Product Options
ADD TO CART
RoHS Directive Nominal Diameter (A) Nominal Diameter (B) Dimensions L (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter (A) Nominal Diameter (B) Dimensions L (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 80 3 78 - Stainless steel (SUS304) 1PC 1 L 05700125 139.99 SGD
In stock
Correspondence 100 4 97 - Stainless steel (SUS304) 1PC 1 L 05700134 249.99 SGD
Shipped after 2018-07-02
Support 6 1/8 19 Elbow SUS304 1PC 1 L 05700021 5.99 SGD
In stock
Support 8 1/4 21 Elbow SUS304 1PC 1 L 05700037 5.99 SGD
In stock
Support 10 3/8 22 Elbow SUS304 1PC 1 L 05700046 6.99 SGD
In stock
Support 15 1/2 27.5 Elbow SUS304 1PC 1 L 05700055 7.99 SGD
In stock
Support 20 3/4 33 Elbow SUS304 1PC 1 L 05700064 10.99 SGD
In stock
Support 25 1 38 Elbow SUS304 1PC 1 L 05700073 15.99 SGD
In stock
Support 32 1 1/4 45 Elbow SUS304 1PC 1 L 05700082 24.99 SGD
In stock
Support 40 1 1/2 49 Elbow SUS304 1PC 1 L 05700091 28.99 SGD
In stock
Support 50 2 58 Elbow SUS304 1PC 1 L 05700107 42.99 SGD
In stock
Support 65 2 1/2 69 Elbow SUS304 1PC 1 L 05700116 93.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Air supply piping to machine
5
From Japan
On 2017-10-09 10:40:26
Even in the home center, it was saved because there was not quite a 1/8 elbow. You can use Yoshiyasu with confidence.
This review is about item#5700021.
Piping of well water
5
From Japan
On 2016-05-17 19:48:00
Yoshiyoshi worked safely in a long-established store in Kawachinagano, Osaka Prefecture, 3rd year (1718).
This review is about item#05700073.
For tank piping
5
From Japan
On 2014-02-16 15:34:05
Made in Japan trust. Jilly's fitting which is also used for railroad cars. There is no problem.
This review is about item#05700091.
Plumbing for medical gas
5
From Japan
On 2012-12-20 13:13:37
It is better to be packed one by one
This review is about item#05700046.
Piping around water
5
From Japan
On 2012-06-05 18:44:52
Although it is not involved in the construction around the water very much, since this type usually only tells the nominal diameter it also knows the supplier, it is often used.
This review is about item#05700073.

Related Products