Buy more than* S$200* and get FREE SHIPPING

Elbow Malleable Cast Pipe Fitting. White

4.23 (13)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
...see all>
Product Options
ADD TO CART
Shape RoHS Directive Distance Center to End Surface L (mm) Nominal Diameter (A) Nominal Diameter (B) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape RoHS Directive Distance Center to End Surface L (mm) Nominal Diameter (A) Nominal Diameter (B) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Correspondence 97 100 4 JIS B2301 1PC 1 L 05702742 62.99 SGD
In stock
- Correspondence 113 125 5 - 1PC 1 L 05702751 149.99 SGD
Shipped after 2018-02-28
- Correspondence 132 150 6 - 1PC 1 L 05702767 199.99 SGD
Shipped after 2018-02-28
Elbow Support 17 6 1/8 JIS B2301 1PC 1 L 05702636 2.99 SGD
In stock
Elbow Support 19 8 1/4 JIS B2301 1PC 1 L 05702645 2.99 SGD
In stock
Elbow Support 23 10 3/8 JIS B2301 1PC 1 L 05702654 2.99 SGD
In stock
Elbow Support 27 15 1/2 JIS B2301 1PC 1 L 05702663 1.99 SGD
In stock
Elbow Support 32 20 3/4 JIS B2301 1PC 1 L 05702672 2.99 SGD
In stock
Elbow Support 38 25 1 JIS B2301 1PC 1 L 05702681 3.99 SGD
In stock
Elbow Support 46 32 1.25 JIS B2301 1PC 1 L 05702697 6.99 SGD
In stock
Elbow Support 48 40 1 1/2 JIS B2301 1PC 1 L 05702706 8.99 SGD
In stock
Elbow Support 57 50 2 JIS B2301 1PC 1 L 05702715 12.99 SGD
In stock
Elbow Support 69 65 2.5 JIS B2301 1PC 1 L 05702724 26.99 SGD
In stock
Elbow Support 78 80 3 JIS B2301 1PC 1 L 05702733 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Arrive in no time
5
From Japan
On 2018-01-21 07:36:17
When I was in a hurry with construction, I immediately shipped and arrived quickly so I was very much saved. Because I often do so on Saturdays and Sundays while I am in a hurry, I want you to send more and more.
This review is about item#05702681.
Low pressure air piping
5
From Japan
On 2017-11-18 18:14:20
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
This review is about item#5702645.
Equipment work
5
From Japan
On 2017-05-14 15:40:52
This will also be a standard item. Always satisfied and using it.
This review is about item#5702715.
When plumbing work and parts replacement
4
From Japan
On 2017-01-20 15:19:26
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
This review is about item#5702654.
Equipment repair
4
From Japan
On 2016-10-04 17:28:24
It can be used without problems. Slightly cheaper than a businessman. If it's the same, this is it.
This review is about item#5702706.
Expansion of piping
5
From Japan
On 2016-07-11 19:25:50
It is cheap, I will continue to purchase repeat.
This review is about item#05702663.
Piping parts
3
From Japan
On 2016-03-18 13:08:13
I was concerned about the smell like kerosene.
This review is about item#05702681.
For piping of tap water
3
From Japan
On 2016-01-20 11:21:34
I was slightly worried that much cutting oil was applied. However, thread cutting is surely done, it can be tightened smoothly, and there is no leak at all.
This review is about item#05702706.
Hot water piping work
5
From Japan
On 2015-11-20 19:47:49
I have used it since before, so I use it with confidence.
This review is about item#05702663.
Plumbing for updating irrigation equipment
5
From Japan
On 2014-04-16 16:32:47
Delivery was also fast, so I got to work as soon as possible and it was a great help.
This review is about item#05702724.

Related Products