Buy more than* S$200* and get FREE SHIPPING

Nipple Malleable Cast Pipe Fitting. White

4.24 (17)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
Standard
JIS B2301
...see all>
Product Options
ADD TO CART
Height (mm) Width (mm) Shape RoHS Directive Nominal Diameter (A) Double-Sided Width SW (mm) Dimension L1 (mm) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Width (mm) Shape RoHS Directive Nominal Diameter (A) Double-Sided Width SW (mm) Dimension L1 (mm) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Correspondence 125 145 (octagonal) 42 5 104 1PC 1 NI 05704072 95.99 SGD
Shipped after 2018-05-02
- - - Correspondence 150 170 (octagonal) 46 6 116 1PC 1 NI 05704081 139.99 SGD
Shipped after 2018-05-02
- - - Correspondence 100 120 (octagonal) 37 4 92 1PC 1 NI 05704063 47.99 SGD
In stock
133 40 Nipple Support 6 14 (hexagon) 11 1/8 32 1PC 1 NI 05703957 1.99 SGD
In stock
- - Nipple Support 8 17 (Hex) 12 1/4 34 1PC 1 NI 05703966 1.99 SGD
In stock
- - Nipple Support 10 21 (hexagon) 13 3/8 36 1PC 1 NI 05703975 2.99 SGD
In stock
- - Nipple Support 15 26 (Hex) 16 1/2 42 1PC 1 NI 05703984 1.99 SGD
In stock
- - Nipple Support 20 32 (Hex) 18 3/4 47 1PC 1 NI 05703993 2.99 SGD
In stock
- - Nipple Support 25 38 (hexagon) 20 1 52 1PC 1 NI 05704002 3.99 SGD
In stock
- - Nipple Support 32 46 (Hex) 22 1 1/4 56 1PC 1 NI 05704011 5.99 SGD
In stock
- - Nipple Support 40 54 (Hexagonal) 23 1 1/2 60 1PC 1 NI 05704027 6.99 SGD
In stock
- - Nipple Support 50 63 (octagon) 25 2 66 1PC 1 NI 05704036 9.99 SGD
In stock
- - Nipple Support 65 80 (octagon) 28 2 1/2 73 1PC 1 NI 05704045 17.99 SGD
In stock
- - Nipple Support 80 95 (octagon) 32 3 81 1PC 1 NI 05704054 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 0
1 star 2
Review Rating: 4.24
17 Customer Reviews
The reviews are automatic translation.
Plumbing for irrigation of the field
5
From Japan
On 2018-02-22 08:41:32
It was as expected. It was easy to use and could be used without defects.
This review is about item#05704036.
haikann
5
From Japan
On 2018-02-01 18:28:55
taihenn yokatta mata onegaisimasu
This review is about item#5704027.
Machine piping
5
From Japan
On 2017-12-12 18:04:26
I did not have 1/8 in monotaro but purchased here. It was a product without any problem.
This review is about item#5703957.
Low pressure air piping
5
From Japan
On 2017-11-18 18:14:03
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
This review is about item#5703966.
Used for piping of irrigation
4
From Japan
On 2016-08-27 15:14:41
I am using it without problems. Water drops adhere to screw parts etc. after condensation. The threaded part is getting rusted, but it is assumed.
This review is about item#5704002.
Improvement of mini compressor
5
From Japan
On 2015-11-02 19:23:02
It is easy to use and satisfied with the feeling of use as I thought.
This review is about item#05703957.
For machine air piping
5
From Japan
On 2015-09-22 17:44:09
For simultaneous purchased three-way valve piping
This review is about item#05703984.
Piping work
5
From Japan
On 2015-09-09 18:11:47
No problem.
This review is about item#05703957.
Piping repair
5
From Japan
On 2015-09-06 19:27:57
I can use it normally.
This review is about item#05703984.
Connection size change of hydraulic coupler
5
From Japan
On 2014-07-07 06:22:15
It is perfect.
This review is about item#05703966.

Related Products