Buy more than* S$200* and get FREE SHIPPING

Plug Stainless Steel Made Threaded Pipe Joints

4.29 (7)
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
RoHS Directive Nominal Diameter (A) Dimensions SW (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Dimensions L (mm) Shape Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter (A) Dimensions SW (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Dimensions L (mm) Shape Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 65 42 1 2.5 48 Plug Stainless steel (SUS304)   1PC 1 P 05700703 44.99 SGD
In stock
Correspondence 80 46 1.0 3 52 - Stainless steel (SUS304)   1PC 1 P 05700712 57.99 SGD
In stock
Correspondence 100 58 1.0 4 62 - Stainless steel (SUS304) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P 05700721 91.99 SGD
Shipped after 2018-04-26
Support 6 7 1.0 1/8 19 Plug SUS304   1PC 1 P 05700615 2.99 SGD
In stock
Support 8 9 1.0 1/4 20 Plug SUS304   1PC 1 P 05700624 2.99 SGD
In stock
Support 10 11 1.0 3/8 22 Plug SUS304   1PC 1 P 05700633 2.99 SGD
In stock
Support 15 13 1.0 1/2 25 Plug SUS304   1PC 1 P 05700642 4.99 SGD
In stock
Support 20 16 1.0 3/4 28 Plug SUS304   1PC 1 P 05700651 6.99 SGD
In stock
Support 25 20 1.0 1 32 Plug SUS304   1PC 1 P 05700667 8.99 SGD
In stock
Support 32 24 1.0 1 1/4 35 Plug SUS304   1PC 1 P 05700676 11.99 SGD
In stock
Support 40 25 1.0 1 1/2 37 Plug SUS304   1PC 1 P 05700685 13.99 SGD
In stock
Support 50 32 1.0 2 39 Plug SUS304   1PC 1 P 05700694 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Improper processing of screws
2
From Japan
On 2017-12-01 15:15:49
Processing of the screw was not so good, there were many things that burned in. I put it in with a file and put it without problem. I bought a high plug because it is used for products, but it was not good.
This review is about item#5700651.
Pipe seal
3
From Japan
On 2017-11-13 17:39:50
It can be used without problems as a seal for the cooling pipe.
This review is about item#5700624.
Damaged parts of water heater replacement parts
5
From Japan
On 2017-06-28 13:11:10
It can be purchased inexpensively at the timing of 10% and is the highest. There is no problem.
This review is about item#5700651.
Incorporated in the machine
5
From Japan
On 2015-12-15 13:06:45
It was saved by short delivery time that supplemented the missing parts
This review is about item#05700667.
Used for oil machine repair
5
From Japan
On 2014-12-18 11:14:33
Satisfied because the threaded part is also cleanly processed
This review is about item#05700667.
Use it as an obstruction plug of the elbow that is set to TUBE.
5
From Japan
On 2013-04-22 19:21:48
It is fully satisfactory for the high accuracy of the machined threaded part. I also filled in the review of the cap, but I will repurchase the size of TUBE by mistake. We use it for personal hobby.
This review is about item#05700676.
Sub air tank
5
From Japan
On 2011-05-15 16:37:42
I used it for aluminum air tank for several months, but I used things of brass before, but it did not become usable due to air leak etc. However after replacing with this product there is no leak and I am very satisfied. I think that processing is good.
This review is about item#05700624.

Related Products