Buy more than* S$200* and get FREE SHIPPING

Plug Iron Pipe Coupling, White

5.00 (4)
Caution
Nominal diameter 6A 8A 10A is iron-made
RoHS Directive
Support
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
Standard
JIS B2301
Shape
Plug
Material
Made of Iron
...see all>
Product Options
ADD TO CART
Head (rectangular) Height b (mm) Head (rectangular ) Width across Falt SW (mm) Nominal Diameter (A) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head (rectangular) Height b (mm) Head (rectangular ) Width across Falt SW (mm) Nominal Diameter (A) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 7 6 1/8 1PC 1 P 05703284 1.99 SGD
In stock
8 9 8 1/4 1PC 1 P 05703293 1.99 SGD
In stock
9 12 10 3/8 1PC 1 P 05703302 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Factory maintenance
5
From Japan
On 2015-12-27 10:39:34
I am using it normally without problems.
This review is about item#05703293.
Machine parts of our company
5
From Japan
On 2014-03-15 15:28:26
Good quality
This review is about item#05703284.
Used in factory facilities
5
From Japan
On 2011-10-14 12:16:03
It is very cheap and it is saved. Construction was also steady as construction was solid.
This review is about item#05703293.
Piping of direct pressure type sandblast body
5
From Japan
On 2010-02-28 18:30:34
There is no problem, it can be used normally. Even if pressure was applied, it was OK.
This review is about item#05703302.

Related Products