Buy more than* S$200* and get FREE SHIPPING

Reducing Elbow Malleable Cast Pipe Fitting White

4.20 (5)
Screw Type
PT screw
Standard
JIS B2301
...see all>
Product Options
ADD TO CART
Nominal Diameter B1 (inch) Distance Center to End Surface L1 (mm) Distance Center to End Surface L (mm) Nominal Diameter (A) Maximum Working Pressure (MPa) Shape RoHS Directive Nominal Diameter B2 (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter B1 (inch) Distance Center to End Surface L1 (mm) Distance Center to End Surface L (mm) Nominal Diameter (A) Maximum Working Pressure (MPa) Shape RoHS Directive Nominal Diameter B2 (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 31 30 25x10 1 Different diameters elbow Correspondence 41706 1PC 1 RL 05704352 6.99 SGD
In stock
2 1/2 59 46 65x20 1.0 - Correspondence 3/4 1PC 1 RL 05704517 56.99 SGD
Shipped after 2018-02-26
3/4 28 25 20x8 1.0 - Correspondence 1/4 1PC 1 RL 05704325 4.99 SGD
In stock
4 86 61 100x32 1.0 - Correspondence 1 1/4 1PC 1 RL 05704632 129.99 SGD
Shipped after 2018-02-26
2 48 38 50x15 1 Different diameters elbow Correspondence 41641 1PC 1 RL 05704456 21.99 SGD
Shipped after 2018-02-26
5 107 87 125x80 1.0 - Correspondence 3 1PC 1 RL 05704684 269.99 SGD
Shipped after 2018-02-26
3 70 58 80x32 1.0 - Correspondence 1 1/4 1PC 1 RL 05704587 70.99 SGD
Shipped after 2018-02-26
3 69 51 80x25 1.0 - Correspondence 1 1PC 1 RL 05704571 70.99 SGD
Shipped after 2018-02-26
3 75 72 80x65 1.0 - Correspondence 2 1/2 1PC 1 RL 05704614 69.99 SGD
Shipped after 2018-02-26
5 111 100 125x100 1.0 - Correspondence 4 1PC 1 RL 05704693 269.99 SGD
Shipped after 2018-02-26
6 128 116 150x125 1.0 - Correspondence 5 1PC 1 RL 05704702 389.99 SGD
Shipped after 2018-02-26
2 1/2 57 43 65x15 1.0 - Correspondence 1/2 1PC 1 RL 05704501 56.99 SGD
Shipped after 2018-02-26
2 1/2 62 55 65x40 1.0 - Correspondence 1 1/2 1PC 1 RL 05704544 47.99 SGD
Shipped after 2018-02-26
2 54 48 50x32 1 Different diameters elbow Correspondence 1.25 1PC 1 RL 05704483 19.99 SGD
In stock
3 72 62 80x40 1.0 - Correspondence 1 1/2 1PC 1 RL 05704596 72.99 SGD
Shipped after 2018-02-26
2 1/2 62 52 65x32 1.0 - Correspondence 1 1/4 1PC 1 RL 05704535 56.99 SGD
Shipped after 2018-02-26
2 1/2 60 48 65x25 1.0 - Correspondence 1 1PC 1 RL 05704526 56.99 SGD
Shipped after 2018-02-26
2.5 65 60 65x50 1 Different diameters elbow Correspondence 2 1PC 1 RL 05704553 50.99 SGD
Shipped after 2018-02-26
3 72 62 80x50 1.0 - Correspondence 2 1PC 1 RL 05704605 62.99 SGD
Shipped after 2018-02-26
3 65 48 80x20 1.0 - Correspondence 3/4 1PC 1 RL 05704562 70.99 SGD
Shipped after 2018-02-26
4 87 64 100x40 1.0 - Correspondence 1 1/2 1PC 1 RL 05704641 129.99 SGD
Shipped after 2018-02-26
4 87 69 100x50 1.0 - Correspondence 2 1PC 1 RL 05704657 129.99 SGD
Shipped after 2018-02-26
2 49 41 50x20 1.0 - Correspondence 3/4 1PC 1 RL 05704465 21.99 SGD
In stock
4 85 58 100x25 1.0 - Correspondence 1 1PC 1 RL 05704623 129.99 SGD
Shipped after 2018-02-26
4 90 78 100x65 1.0 - Correspondence 2 1/2 1PC 1 RL 05704666 119.99 SGD
Shipped after 2018-02-26
1 1/2 42 35 40x15 1.0 - Correspondence 1/2 1PC 1 RL 05704413 13.99 SGD
In stock
4 91 83 100x80 1.0 - Correspondence 3 1PC 1 RL 05704675 119.99 SGD
Shipped after 2018-02-26
1/4 19 18 8x6 1.0 Different diameter elbow Support 1/8 1PC 1 RL 05704273 4.99 SGD
In stock
3/8 21 19 10 x 6 1.0 Elbow diameter difference Support 1/8 1PC 1 RL 05704282 4.99 SGD
In stock
3/8 22 20 10x8 1.0 Elbow diameter difference Support 1/4 1PC 1 RL 05704291 4.99 SGD
In stock
1/2 24 24 15x8 1.0 Different diameter elbow Support 1/4 1PC 1 RL 05704307 3.99 SGD
In stock
1/2 25 26 15x10 1.0 Different diameter elbow Support 3/8 1PC 1 RL 05704316 3.99 SGD
In stock
3/4 28 28 20x10 1.0 Different diameter elbow Support 3/8 1PC 1 RL 05704334 3.99 SGD
In stock
3/4 30 29 20x15 1.0 Different diameter elbow Support 1/2 1PC 1 RL 05704343 3.99 SGD
In stock
1 33 32 25x15 1.0 Elbow diameter difference Support 1/2 1PC 1 RL 05704361 5.99 SGD
In stock
1 35 34 25 x 20 1.0 Elbow diameter difference Support 3/4 1PC 1 RL 05704377 5.99 SGD
In stock
1 1/4 38 34 32 x 15 1.0 Elbow diameter difference Support 1/2 1PC 1 RL 05704386 11.99 SGD
In stock
1 1/4 40 38 32x20 1.0 Different diameter elbow Support 3/4 1PC 1 RL 05704395 10.99 SGD
In stock
1 1/4 42 40 32x25 1.0 Different diameter elbow Support 1 1PC 1 RL 05704404 10.99 SGD
In stock
1 1/2 43 38 40x20 1.0 Different diameter elbow Support 3/4 1PC 1 RL 05704422 13.99 SGD
In stock
1 1/2 45 41 40x25 1.0 Different diameter elbow Support 1 1PC 1 RL 05704431 12.99 SGD
In stock
1 1/2 48 45 40x32 1.0 Different diameter elbow Support 1 1/4 1PC 1 RL 05704447 12.99 SGD
In stock
2 51 44 50x25 1.0 Different diameter elbow Support 1 1PC 1 RL 05704474 21.99 SGD
In stock
2 55 52 50 x 40 1.0 Elbow diameter difference Support 1 1/2 1PC 1 RL 05704492 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When plumbing work and parts replacement
4
From Japan
On 2017-01-20 15:20:48
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
This review is about item#5704291.
Modification of a small steam plant
5
From Japan
On 2016-03-10 16:40:22
It is good that the price is cheap.
This review is about item#05704361.
Water supply piping work
5
From Japan
On 2015-11-20 19:49:15
I have used it since before, so I use it with confidence.
This review is about item#05704343.
Water supply in paddy field
3
From Japan
On 2013-06-19 18:08:46
Because the suction port of the pump is 3 inches and the take-out is 2 inches, it is used as a reducer, but in the present situation, although there are many other work, unfortunately it is not used but it seems that there is no problem.
This review is about item#05704605.
Piping of water-cooled combustion equipment
4
From Japan
On 2007-11-17 16:52:52
I do not know the durability because the number of years has not gone yet, but the product is not bad
This review is about item#05704307.

Related Products