Buy more than* S$200* and get FREE SHIPPING

Reducing Elbow Stainless Steel Made Threaded Pipe Joints, White

4.20 (5)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
...see all>
Product Options
ADD TO CART
Shape Material RoHS Directive Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Nominal Diameter (A) Dimension L2 (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material RoHS Directive Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Nominal Diameter (A) Dimension L2 (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Stainless steel (SUS304) Correspondence 3/4 1 1/4 32x20 40 38 1PC 1 RL 05701263 28.99 SGD
In stock
Different diameter elbow SUS304 Support 1/8 1/4 8x6 23 22.5 1PC 1 RL 05701184 8.99 SGD
In stock
Different diameter elbow SUS304 Support 1/4 3/8 10x8 22 20 1PC 1 RL 05701193 8.99 SGD
In stock
Different diameter elbow SUS304 Support 1/4 1/2 15x8 24 24 1PC 1 RL 05701202 9.99 SGD
In stock
Different diameter elbow SUS304 Support 3/8 1/2 15x10 25 26 1PC 1 RL 05701211 9.99 SGD
In stock
Elbow diameter difference SUS304 Support 3/8 3/4 20x10 28 28 1PC 1 RL 05701227 14.99 SGD
In stock
Elbow diameter difference SUS304 Support 1/2 3/4 20x10 27.5 34 1PC 1 RL 05701236 14.99 SGD
In stock
Different diameter elbow SUS304 Support 1/2 1 25x15 34 32 1PC 1 RL 05701245 20.99 SGD
In stock
Different diameter elbow SUS304 Support 3/4 1 25x20 34 36 1PC 1 RL 05701254 22.99 SGD
In stock
Different diameter elbow SUS304 Support 1 1 1/4 32x25 41 40 1PC 1 RL 05701272 29.99 SGD
In stock
Elbow diameter difference SUS304 Support 1 1 1/2 40x25 45 41 1PC 1 RL 05701281 39.99 SGD
In stock
Elbow diameter difference SUS304 Support 1 1/4 1 1/2 40 x 32 48 45 1PC 1 RL 05701297 39.99 SGD
Shipped after 2018-06-01
Different diameter elbow SUS304 Support 1 1/4 2 50x32 54 48 1PC 1 RL 05701306 57.99 SGD
Shipped after 2018-06-01
Different diameter elbow SUS304 Support 1 1/2 2 50x40 55 52 1PC 1 RL 05701315 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Water supply / hot water supply piping of vanity
5
From Japan
On 2017-02-01 15:20:59
The price is also cheap good item. Different diameter elbows are not quite suitable for nearby home centers.
This review is about item#5701211.
Improvement of mini compressor
5
From Japan
On 2015-11-02 19:21:47
It is easy to use and satisfactory.
This review is about item#05701184.
Used in the underground of the driving well
3
From Japan
On 2014-07-09 15:08:19
It is safe to use in the ground with a well dumped with a stainless steel pipe.
This review is about item#05701281.
We are using it to connect the boiler
5
From Japan
On 2012-11-28 23:53:17
Although it is used in combination with a flare - joint, it can be built without any problems and I am satisfied.
This review is about item#05701236.
Water treatment piping
3
From Japan
On 2012-09-08 13:06:22
no problem
This review is about item#05701315.

Related Products