Buy more than* S$200* and get FREE SHIPPING

Reducing Nipple Stainless Steel Made Threaded Pipe Joints, White

4.50 (8)
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions SW (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Shape Material RoHS Directive Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions SW (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Shape Material RoHS Directive Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50x20 63 1.0 56 - Stainless steel (SUS304) Correspondence 3/4 2 1PC 1 RNI 05702173 73.99 SGD
Shipped after 2018-01-25
32x20 46 1 52 Different diameters nipple Stainless steel (SUS304) Correspondence 41702 1.25 1PC 1 RNI 05702112 28.99 SGD
Shipped after 2018-01-25
50x15 63 1.0 53 - Stainless steel (SUS304) Correspondence 1/2 2 1PC 1 RNI 05702164 73.99 SGD
Shipped after 2018-01-25
50x32 63 1.0 58 - Stainless steel (SUS304) Correspondence 1 1/4 2 1PC 1 RNI 05702191 68.99 SGD
Shipped after 2018-01-25
32x15 46 1.0 48 - Stainless steel (SUS304) Correspondence 1/2 1 1/4 1PC 1 RNI 05702103 28.99 SGD
Shipped after 2018-01-25
20x6 30 1.0 37 - Stainless steel (SUS304) Correspondence 1/8 3/4 1PC 1 RNI 05702024 12.99 SGD
In stock
8x6 18 1.0 34 Nipple diameter difference SUS304 Support 1/8 1/4 1PC 1 RNI 05701963 6.99 SGD
In stock
10 x 6 21 1.0 34 Nipple diameter difference SUS304 Support 1/8 3/8 1PC 1 RNI 05701972 6.99 SGD
In stock
10x8 21 1.0 34 Different diameter nipple SUS304 Support 1/4 3/8 1PC 1 RNI 05701981 6.99 SGD
In stock
15x6 26 1.0 34 Different diameter nipple SUS304 Support 1/8 1/2 1PC 1 RNI 05701997 8.99 SGD
In stock
15x8 26 1.0 34 Nipple diameter difference SUS304 Support 1/4 1/2 1PC 1 RNI 05702006 8.99 SGD
In stock
15x10 26 1.0 41 Different diameter nipple SUS304 Support 3/8 1/2 1PC 1 RNI 05702015 9.99 SGD
In stock
20x8 30 1.0 37 Nipple diameter difference SUS304 Support 1/4 3/4 1PC 1 RNI 05702033 11.99 SGD
In stock
20x10 30 1.0 37 Different diameter nipple SUS304 Support 3/8 3/4 1PC 1 RNI 05702042 12.99 SGD
In stock
20x15 30 1.0 45 Different diameter nipple SUS304 Support 1/2 3/4 1PC 1 RNI 05702051 11.99 SGD
In stock
15x8 35 1.0 40 Nipple diameter difference SUS304 Support 1/4 1 1PC 1 RNI 05702067 17.99 SGD
In stock
25x10 35 1.0 40 Different diameter nipple SUS304 Support 3/8 1 1PC 1 RNI 05702076 17.99 SGD
In stock
25x15 35 1.0 43 Different diameter nipple SUS304 Support 1/2 1 1PC 1 RNI 05702085 17.99 SGD
In stock
25 x 20 37 1.0 50 Nipple diameter difference SUS304 Support 3/4 1 1PC 1 RNI 05702094 17.99 SGD
In stock
32 x 25 46 1.0 54 Nipple diameter difference SUS304 Support 1 1 1/4 1PC 1 RNI 05702121 28.99 SGD
In stock
40x20 50 1.0 53 Different diameter nipple SUS304 Support 3/4 1 1/2 1PC 1 RNI 05702137 42.99 SGD
In stock
40x25 50 1.0 53 Different diameter nipple SUS304 Support 1 1 1/2 1PC 1 RNI 05702146 42.99 SGD
In stock
40 x 32 52 1.0 60 Nipple diameter difference SUS304 Support 1 1/4 1 1/2 1PC 1 RNI 05702155 42.99 SGD
In stock
50x25 63 1.0 56 Different diameter nipple SUS304 Support 1 2 1PC 1 RNI 05702182 66.99 SGD
In stock
50x40 64 1.0 64 Different diameter nipple SUS304 Support 1 1/2 2 1PC 1 RNI 05702207 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Outdoor piping
4
From Japan
On 2017-07-03 23:27:08
Because this size divergent nipple could not be found in the Monotaro PB product, I made it the lowest price. I can use it without problems.
This review is about item#5702094.
Used as suction of painting machine
3
From Japan
On 2015-07-10 16:21:39
It can be used without trouble even if it is used for lacquer thinner etc. used as paint suction hose for painting machines It is well received by customers because hoses will not become hard even if they are used for 1 or 2 years
This review is about item#05701963.
Used for circulation pump
5
From Japan
On 2013-11-25 19:13:09
I love it because the hexagonal part of the nipple you wear with a wrench is thin and easy to handle.
This review is about item#05702085.
Kitchen equipment plumbing work
5
From Japan
On 2012-10-07 21:21:19
I use it for kitchen equipment plumbing work
This review is about item#05702051.
Irrigation work
5
From Japan
On 2012-06-10 07:47:04
Things not covered by HC are also here, so it was good to look for them without giving up
This review is about item#05702006.
Piping of water and liquid fertilizer
4
From Japan
On 2012-06-03 22:26:46
Since it is a part to be reconnected at the time of changing the piping, it made a stain and for the time being, because it connects by a coupling, I decided that the surface with rubber on the diaphragm side seemed to be smooth. Although it could be used as it was without leakage, there were slight scratches on the threads cut neatly, so four stars. Of course if made of cast iron I think that there are more scratches and usually more.
This review is about item#05702155.
It is used for pure water piping.
5
From Japan
On 2012-04-13 13:57:14
Two-quarter diameter difference is very helpful when there is no narrow place or distance. SUS 316 is necessary for the material, but 304 is used because it is not in the current catalog.
This review is about item#05701981.
Used for self-made vacuum defoamer.
5
From Japan
On 2012-03-28 13:11:58
It is easy to use, it seems to be easy to make things you think.
This review is about item#05701981.

Related Products